びっくリール(100V)日動工業翌々日出荷
屋内型の電工ドラム30m(1次線3m+2次線27m)です。コード先端がコンセントになっている、コンセントを引き出して使用する逆配電・延長コードタイプです。高所作業や狭い作業場所には特に適しています。ブレーカータイプは漏電保護専用、温度センサー搭載(手動復帰タイプ)です。入力プラグは接地2P引掛式です。
仕様アース付き、ロック(引掛)式質量(kg)8.2定格電圧(V)100コンセント個数2+2コンセント形状接地2P/15A・125V引掛式定格電流(A)5(全巻時)/15(全延時)漏電遮断器仕様漏電保護専用寸法(幅W×奥行D×高さH)(mm)290×258×364電線長さ(m)30(1次線3m+2次線27m)パイロットランプあり温度センサー手動復帰型入力プラグ接地2P/15A・125V引掛式電線仕様-種別VCT2.0mm2×3心電流(mA)漏電遮断:15保証期間3年使用場所屋内