LEDコネクトライン両面発光2m白日動工業3日以内出荷
屋内・屋外兼用型、AC100V専用、帯状LEDです。長さは2m、両面発光です。24mまで連結ができます。耐衝撃保護等級IK10最小曲げ半径20mm、低温時は(0℃以下)45mmです。
仕様●100V消費効率(Lm/W):100●LED(m):2●最小曲げ径(mm):20●最小曲げ径低温時(mm):45●球寿命(時間):50000●連続可能台数(本):12(24mまで)セット内容2mライン/メスコネクタ用キャップ/電源コード材質PVC(ポリ塩化ビニル)質量(kg)0.4(LEDライン:0.3、電源コード:0.1)タイプ両面発光周波数(Hz)50/60消費電力(W)26スイッチ無し定格電圧(V)AC100全長(m)LEDライン全長:2(幅17mm×厚さ9mm)定格電流(A)0.28電線長さ(m)0.3入力プラグ防雨2Pプラグ色温度(K)5000使用電球LED使用環境温度(℃)-10~40光源色昼白色使用場所屋内・屋外兼用型入力電圧範囲(V)AC90~110RoHS指令(10物質対応)対応防水性IP65耐衝撃IK10演色指数(Ra)Ra84定格光束(Lm)2600電球の種類LED