機能左右首振り、風量3段階調節トラスコ品番494-6618材質ガード・三脚:スチール質量(kg)12.5周波数(Hz)50/60風量(m3/min)50Hz/60Hz50Hz:弱180/中260/強390、60Hz:弱290/中380/強500定格電圧(V)100定格電流(A)50Hz:弱/1.35、中/1.57、強/2.07、60Hz:弱/1.94、中/2.03、強/2.33ハネ径(cm)60羽根枚数4モーター開放型消費電力(W)(50/60Hz)50Hz:弱/118、中/131、強/153、60Hz:弱/168、中/188、強/207首振角度(°)左35度/右35度/上90度/下0度電線長さ(m)2.8温度センサー温度サーモ付モーター(120℃)電線仕様-種別VCTF 0.75mm2×3心運転音(dB)65使用環境温度(℃)0~40回転数[50/60Hz](min-1[r.p.m])50Hz:弱520/中700/強890、60Hz:弱780/中900/強1090風量調整3段階材質(羽根)アルミサイズ(mm)W810×D695×H1270~1410風速(m/min)(50Hz/60Hz)50Hz:弱384、中492、強594、60Hz:弱420、中570、強642左右首振○サーマルプロテクター○