用途道路工事、建築現場、災害時等に付属品バルーン布、万能フッカー黒(BH-250-B)質量(kg)14.6周波数(Hz)50/60消費電力(W)HIGH/416、LOW/210定格電圧(V)AC100/200定格電流(A)HIGH/4.31、LOW/2.13寸法(幅W×奥行D×高さH)(mm)985×985×813保護等級IPX3電線長さ(m)5電線太さ(mm2)VCT1.25入力プラグポッキンプラグ芯数3芯色温度(K)6200寿命球:約60000時間使用環境温度(℃)-20~40光源色昼光色LED420W電源タイプ電源コード式アース端子あり使用場所屋内・屋外兼用入力電圧範囲(V)AC100~240RoHS指令(10物質対応)対応定格光束(Lm)HIGH/43500、LOW/22500電球の種類LDE