看板照明や施設照明に最適な常設タイプ!屋内・屋外兼用型、AC100/200V兼用、常設用LED照明です。電源装置内蔵型で照射角度はワイド、カバーは眩しさを軽減する乳白です。電源の長さは0.5m、コード先端は切放しです。
用途工場、倉庫等の施設照明として、ライトアップや看板照明として付属品M10×25六角ボルトナットセット×2、落下防止ワイヤー×2本材質冷却フィン/マグネシウム合金ダイカスト、フロント枠・前面パネル/ポリカーボネイト、取付枠/SUS201、ボルト/SUS色白定格電圧(V)AC100/200レンズ乳白ワイド電線長さ(m)0.5芯数3芯電線仕様-種別VCT0.75mm2×3芯色温度(K)5000使用環境温度(℃)-30~50保護機能サージプロテクター光源色昼白色電源タイプ電源装置内蔵型使用場所屋内・屋外兼用型入力電圧範囲(V)AC100~242RoHS指令(10物質対応)対応防水性IP65グリーン購入法適合演色指数(Ra)Ra71電球の種類LED