屋内型アース・ブレーカー付防災型コードリール日動工業4日以内出荷
耐油性、耐候性、難燃性に優れた2PNCT電線!火災や漏電事故などを未然に防ぐための5つの機能を備えた安全重視のリールです。1.アース線2.アースチェック機能3.過負荷・短絡・漏電保護兼用漏電しゃ断器4.温度センサー(自動復帰)5.難燃性電線(燃えない2PNCT電線)屋内用の100Vコードリール30mです。入力はポッキンプラグです。
用途屋内作業現場、工場、イベント、防災用等幅(mm)巻胴:135質量(kg)8.3直径(Φmm)側板:320、巻胴:185タイプ漏電遮断機:過負荷漏電保護兼用電流(A)過負荷:15定格電圧(V)100コンセント個数4コンセント定格15A125Vコンセント形状接地2P定格電流(A)5(全巻時)、15(全延時)寸法(幅W×奥行D×高さH)(mm)320×218×389入力AC100V電線長さ(m)30パイロットランプあり温度センサー自動復帰入力プラグポッキンプラグ電線仕様-種別2PNCT2.0mm2×3芯電流(mA)漏電遮断:15使用環境温度(℃)0~35使用場所屋内用特性アース付、耐油性、耐候性、難燃性