ハイテンプスクエアライト300W日動工業3日以内出荷
屋内型、AC100/200兼用、高温対応LED照明です。金属工業・製紙業・窯業など溶接ヒュームや熱溜まりによる100℃までの高温環境に設置可能です。水銀灯1000Wクラスの明るさ(メーカー比)電線の長さは25m、コード先端は切放しです。
仕様アースあり、屋内型付属品電源装置/M10×25ボルトナットセット×2/落下防止ワイヤー×2材質本体:SUS201(ステンレス)、アルミ/前面パネル:ガラス/取付枠:SUS201(ステンレス)/ボルト:SUS(ステンレス)質量(kg)灯具:5.5/電源装置:2.0色白タイプ電源装置外付型消費電力(W)100V:311/200V:298定格電圧(V)AC100/200定格電流(A)100V:3.29/200V:1.56定格寿命(時間)球:26000寸法(幅W×奥行D×高さH)(mm)391×246×391電線長さ(m)25電線仕様-種別耐熱電線/電源装置出力側:H05SS-F1.0mm2×2心×25m/入力電線:VCT0.75mm2×3心×0.6mコード先端切放し色温度(K)5000使用電球LED照度(Lx)1m:15330/3m:1890/5m:760ビーム角(度)(1/10)150、(1/2)120使用環境温度(℃)灯具:ー25~100/電源部:ー30~50保護機能サージプロテクター光源色昼白色エネルギー消費効率(Lm/W)165.9(100V)、173.1(200V)LED300W耐振動2G入力電圧範囲(V)AC100~277耐電圧(kV)サージ:(ライン間)6/(対アース間)15演色指数(Ra)79定格光束(Lm)51600比較メタルハイド1000Wクラス