スクエアマックス600W軽量型重耐塩仕様日動工業29日以内出荷
塩害環境に設置可能な重耐塩仕様!メタルハライド1000Wクラスの明るさ!屋内・屋外兼用型、AC100/200V兼用、常設用LED照明です。上段、中段、下段のモジュールが分かれており、上段と下段の角度をそれぞれ変えることができます。電線の長さは1m、コード先端は切放しです。
用途塩害沿いの工場や塩害の影響地域等に質量(kg)18.1消費電力(W)100V時/638200V時/603定格電圧(V)AC100/200定格電流(A)100V時/6.28200V時/3.23寸法(幅W×奥行D×高さH)(mm)630×274×605レンズ超スポット10電線長さ(m)1電線太さ(mm2)VCT0.75芯数3芯コード先端:切放し色温度(K)5000寿命球:約50000時間使用環境温度(℃)-30~45保護機能サージプロテクターLED600W電源タイプ電源コード式塗装重耐塩仕様アース端子あり防水仕様IP65使用場所屋内・屋外兼用型入力電圧範囲(V)AC100~240RoHS指令(10物質対応)対応グリーン購入法適合演色指数(Ra)71定格光束(Lm)95200電球の種類LED