31.5インチ 4Kワイド液晶ディスプレイ(3840x2160/IPS/アンチグレア/HDMIx2/DP/スピーカー/チルト/高さ調整/3年保証)LG10日以内出荷
31.5インチ 4K IPS モニター。31.5インチIPS 4K画面がさまざまな場面で活躍。LG UHD Monitor 4K は、DCI-P3の色空間に対応する色彩を体感いただけます。HDRの映像なら、より生き生きとしたエンターテインメントをお楽しみいただけます。デジタルシネマ規格の色空間DCI-P3を95%(標準値)カバー。広域な色空間に対応することで、さまざまなコンテンツを忠実に再現します。すべてのモニターを工場出荷前にキャリブレーションを実施。個体差の少ない安定した品質でお客様にお届けします。MaxxAudioを採用した5W+5Wの内蔵スピーカーを搭載し、外部スピーカーに接続しなくても臨場感あふれるサウンドを実現します。本来、モニターはグラフィックカードから受信した映像信号を、映像処理を行ったあと一度フレームバッファに格納してから画面に映像を表示します。その間に1フレーム以上のラグが発生します。「DASモード」は、フレームバッファを通さず映像を画面に出力することで、遅延を最小限に抑えます。(DASモードは自動設定)。映像の暗くて見づらい部分を認識して、明るく映し出します。暗い場所に隠れた敵を見分けやすくし、ゲームを有利に展開することができます。明るさのレベルは、ユーザーの趣向に合わせて調整が可能です。ブルーレイやVODサービスなどの映像や、PCゲームやコンソールゲーム機など、増えつつあるHDRに対応。明るい部分をより明るく、暗い部分をより深い黒で再現します。従来のSDR(スタンダードダイナミックレンジ)映像では色の識別が困難であったキメの細やかな表現をしっかりと描写することができます。人間工学に基づいたスタンドを採用。チルト、高さ調整が可能で、長時間モニターの前で作業も快適に行えます。
付属品電源コード(1.5m)、AC-DC アダプター、HDMIケーブル(1.8m)、DisplayPortケーブル(1.5m)質量(kg)8.2規格4K消費電力(W)45サイズ(inch)31.5表面処理ノングレア寸法(幅W×高さH×奥行D)(mm)714×486~596×227(スタンド付)コントラスト比1000:1最大解像度3840×2160表示色約10.7億色解像度3840×2160保証期間3年間視野角178°/178°(水平/垂直)(CR≧10)応答速度5ms色(本体)ホワイト出入力端子HDMI/DP高さ調節高さ調整ありアスペクト比16:9モニターサイズ31.5パネル駆動方式IPSブルーライトカット対応リフレッシュレート(Hz)60輝度(cd/m2)350角度調節チルト