27インチ 液晶ディスプレイ(1920x1080/IPS/アンチグレア/HDMIx2/100Hz/チルト/3年保証)LG当日出荷
クリアな映像を届けるフルHD(1920x1080)解像度に加え、どの角度から見ても色変化が少なく、発色鮮やかで自然な色合いで表示できるIPSパネルを採用。光の反射を抑え映り込みが少ないアンチグレア仕様で、仕事も映像視聴もさらに快適になります。ゲーミングにも適した毎秒100フレームの表示に対応。FPSゲームなど高速な表示が望ましいコンテンツにおいて、高速かつ滑らかな映像表示が高い視認性を実現します。眼精疲労の原因と言われるブルーライトを抑え、目に負担の少ない紙に近い色温度で表示するピクチャーモードを搭載しています。従来のLEDモニターで画面の明るさを抑えた際に発生していた「ちらつき」を、調光方式を変更することで抑えます。充実したゲーミング機能 DASモード/ブラックスタビライザー/クロスヘア。前:-5°~後:15°のチルト(角度調整)に対応。姿勢や使用環境に合わせた画面の配置が可能です。
付属品電源コード(1.5m)、AC-DC アダプター、HDMIケーブル(1.5m)クイックセットアップガイド、保証書、取付け用ネジ(×2)質量(kg)3.5(スタンド装着時)規格FHD消費電力(W)22(オンモード)、0.5(待機時)サイズ(inch)27表面処理ノングレア寸法(幅W×奥行D×高さH)(mm)612×190×455(スタンド装着時)角度調整範囲前:-5~後:15コントラスト比1000:1最大解像度1920×1080表示色約1677色解像度1920×1080保証期間3年間視野角178°/178°(水平/垂直)(CR≧10)応答速度5ms色(本体)ブラック出入力端子HDMI×2アスペクト比16:9モニターサイズ27パネル駆動方式IPSブルーライトカット軽減モード:YESフリッカーフリー軽減モード:YESリフレッシュレート(Hz)100輝度(cd/m2)250角度調節可