作業対象面の凹凸に追従するニードル束が、はくり作業に威力を発揮!。毎分3700~6000回の高速で往復動する硬鋼線ニードル。軽量型から強力型まで、必要に応じてラインナップ。
針径と本数(本)Φ2×66、Φ3×28、Φ4×14仕様強力タイプ付属品ニードルΦ3×180mm×56本(内本体装着28本)ニードルΦ4×180mm×28本ニードルサポータΦ4×1個六角棒スパナ6mm×1本エアホースAssy(カプラ30PH付)×1本カプラ200-30SH×1個トラスコ品番116-6778質量(kg)3.5本体寸法(mm)264×173空気消費量(m3/min)0.35使用圧力(MPa[kgf/cm2])0.59[6]針の標準の長さ(mm)180無負荷打撃数(min-1)4000RoHS指令(10物質対応)対応