無負荷打撃数(min-1)3700仕様空気式強力・低振動タイプグリップ:ソフトラバー付きニードル交換:工具不要付属品ニードルΦ3×180mm×28本(内本体装着)ニードルΦ4×180mm×14本ニードルサポータΦ4×1個エアホースAssy(カプラ30PH付)×1本カプラ200-30SH×1個トラスコ品番322-2349種別空気式高速多針タガネ質量(kg)3.1本体寸法(mm)232×178空気消費量(m3/min)0.43使用圧力(MPa[kgf/cm2])0.59(6)針の標準の長さ(mm)180針径と本数(本)Φ2×66Φ3×28Φ4×14