仕様調光器:不可質量(kg)1材質(本体)アルミダイカスト種類器具:LED一体型電圧(V)100消費電力(W)10.8構造高気密SB形色温度(K)2700~6500埋め込み深さ(mm)120幅(Φmm)87ランプの種類高演色LED光源色電球色~昼光色材質(レンズ)樹脂(透明)光源寿命40000時間皮相電力(VA)(100V)17明るさ白熱灯器具100W相当演色指数(Ra)94埋込穴(Φmm)75調光率(%)連続調光100-1・調色傾斜天井取付角度(°)可能:55迄・配光未対応取付必要高(mm)120取付可能天井厚(mm)5~25