仕様電源別置型その他※調光器不可付属品電源線・エンドキャップ取付可能対象壁面・天井面・床面取付兼用材質樹脂(透明)幅(mm)19取付屋内専用高さ(mm)12定格電圧(V)24平均演色評価数(Ra)82別売付属品電源装置、固定具、ドライバー(OA 253 393(Bluetooth))【リモコン】RC911・RC913・RC917・RC919・RC921・RC924、お手持ちのスマートフォン(アプリケーション条件対応機種)【コネクテッドスイッチ】LC616・LC617・LC618・LC619・LC620・LC621・LC622・LC623・LC624・LC625・LC626・LC627・LC628・LC629・LC631色温度(K)2700~6500ランプの種類LED光源寿命40000時間光色電球色~昼光色調光方式連続調光100-1%・調色LED交換不可