PD20W急速パワフル充電器(USB-C+USB-A)エアージェイ6日以内出荷
PD20W対応(USB-C)でスマホはもちろん、タブレットの急速充電も可能。USB-AとUSB-Cの2ポートを搭載。2台同時充電もOKです(2ポート同時使用時は15Wで分散)。USB-CポートはPPS規格対応で、対応するスマホを高効率低発熱で充電します。持ち運びにも便利な折り畳みプラグを採用し、スッキリ収納できるコンパクトサイズです。※PD急速充電にはPDに対応した端末とケーブルが必要です。
材質本体:PC、プラグ:PC・銅質量(g)約41出力【USB-A】18W(Max) (3.6-6V/3A 6.1-9V/2A 9.1-12V/1.5A)、【USB-C】PD20W(Max) (5V/3A 9V/2.22A 12V/1.67A) PPS:19.8W(Max) (3.3-11V/1.8A)、【USB-C+USB-A】15W(Max) (5V/3A)寸法(幅W×奥行D×高さH)(mm)31×38×32入力AC100-240V50/60Hz 0.5A安全性PSE基準適合品、トラッキング防止プラグ、本体耐熱PC素材