直挿し横型5000mAモバイルバッテリーPD20W(Type-C)エアージェイ8日以内出荷
入力・出力が両方できるType-Cコネクターを搭載。スマホも本体もケーブル無しで充電OK。余計なケーブルが不要で外出時の充電にめちゃ便利!軽量コンパクトで5000mAh、最大出力PD20Wの高速充電が可能。お手持ちのUSB-Cケーブルでスマホなど対応各機種を同時に2台充電も可能です。またスマホと本体製品の同時充電も可能です。制御ICチップにより過充電・過放電・過電圧・短絡防止などの場合は自動的に充電停止となります。
仕様パススルー:5V/3A(最大)、同時充電:5V/3A(最大)材質ABS質量(g)約99出力USB-Cコネクター:5V/3A、9V/2.22A、12V/1.67A、10V/2.25A (PD20W)、USB-Cポート:5V/3A、9V/2.22A、12V/1.67A (PD20W)寸法(幅W×高さH×奥行D)(mm)81.3×37×28.4(コネクター除く)入力USB-Cコネクター:5V/2A、9V/2A、12V/1.5±0.2A(18W)、USB-Cポート:5V/2A、9V/2A、12V/1.5±0.2A(18W)充電時間(時間)満充電まで約2弱(理論値)内蔵電池21700リチウムイオンバッテリーバッテリー容量(mAh)5000USBポート数1関連資料カタログ(0.44MB)充電端子USB-C給電端子USB-C