HP(日本ヒューレット・パッカード)(1件のレビュー)当日出荷
A4サイズの加工時間は約35秒、エコノミークラス6本ローラーのラミネーター。インナーヒーター方式で熱保持力が高く、きれいにラミネート加工ができます。4段階のフィルム厚設定できめ細やかな加工が可能。オートリバース&手動逆転機能搭載。フィルムが詰まった場合は、内部のローラーが自動逆転してフィルムを取り除けます。また、逆転ボタンを押しても手動で内部ローラーを逆転させることができます。フィルムがつまった時などにご使用ください。
寸法(mm)510×175×120サイズA3まで加工加工フィルム厚:75~175mic(4段階厚さ設定)、加工温度:130~180℃定格消費電力650W/6.5Aウォームアップ時間75秒保証期間18カ月ローラー数6本(ヒーター2本+プル4本)モードスリープ:あり(5分間不加工時)ラミネート速度(mm/分)500(50Hz)、600(60Hz)最大加工厚(mm)0.5加工時間(秒)(A4 1枚)約35秒