仕様Platform supported:HPE Storage Platforms、see QuickSpecs for more information、Workload:Mixed Use質量(kg)0.5(1.1 lb)高さ(mm)15種類HPE 1.92 TB、SATA、mixed use、solid state、small form factor drive in a Basic Carrier with a 3-year warranty消費電力(W)7.11外形寸法(cm)21.92×22.86×14.61(8.63×9×5.75 in)インターフェースSAS寿命書き込み数:10500耐久性DWPD(ドライブ書き込み/日):3プラグタイプホットプラグ対応容量(TB)1.92キャリアBasic Carrier書込速度ランダム書き込み IOPS(4KiB、Q=16)=52000、最大ランダム書き込み IOPS(4KiB)=52000@Q4読込速度ランダム読み取り IOPS(4KiB、Q=16)=96000、最大ランダム読み取り IOPS(4KiB)=155000@Q32搭載ドライブSFF
仕様Platform supported:HPE Compute Mainstream Platforms、see QuickSpecs for more information、Workload:Mixed Use質量(kg)0.68(1.508 lb)高さ(mm)15種類HPE 1.6 TB NVMe Gen4 High Performance Mixed Use Small Form Factor Basic Carrier U.3 Security Protocol and Data Model CM7 Solid State Drive消費電力(W)Max=18外形寸法(cm)21.92×22.86×14.61(8.63×9×5.75 in)インターフェースNVMe寿命書き込み数:8760 TB耐久性DWPD(ドライブ書き込み/日):3プラグタイプホットプラグ対応容量(TB)1.6キャリアBasic Carrier書込速度ランダム書き込み IOPS(4KiB、Q=16)= 318295、最大ランダム書き込み IOPS(4KiB)=318187@Q16読込速度ランダム読み取り IOPS(4KiB、Q=16)=221887、最大ランダム読み取り IOPS(4KiB)=1242113Q128搭載ドライブSFF
仕様Platform supported:HPE Compute Mainstream Platforms、see QuickSpecs for more information、Workload:Read Intensive質量(kg)0.68(1.508 lb)高さ(mm)15種類HPE 1.92 TB NVMe Gen4 High Performance Read Intensive Small Form Factor Basic Carrier U.3 Security Protocol and Data Model CM7 Solid State Drive消費電力(W)Max=18外形寸法(cm)21.92×22.86×14.61(8.63×9×5.75 in)インターフェースNVMe寿命書き込み数:3504 TB耐久性DWPD(ドライブ書き込み/日):1プラグタイプホットプラグ対応容量(TB)1.92キャリアBasic Carrier書込速度ランダム書き込み IOPS(4KiB、Q=16)=161441、最大ランダム書き込み IOPS(4KiB)=161460Q4読込速度ランダム読み取り IOPS(4KiB、Q=16)=222075、最大ランダム読み取り IOPS(4KiB)=1198665@Q256搭載ドライブSFF