カテゴリ
- パソコン/周辺機器(14)
絞り込み
ブランド
- HP(日本ヒューレット・パッカード)
- BUFFALO(バッファロー)(3)
- YAMAHA(ヤマハ)(1)
- サンワダイレクト(1)
- ローランドディー.ジー.(1)
「aruba ap-505」の検索結果

Aruba AP-505H (JP) Unified AP
HP(日本ヒューレット・パッカード)¥79,980税込¥87,9781台8日以内出荷仕様1ラジオあたり最大BSSID数:16、1ラジオあたり最大同時接続数/推奨接続数:256/50、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:17/18dBm、802.3af PoE使用時の制約(IPM Disable時):USB/POE-PSE使用不可/第3Ethernetポート使用不可/第4Ehternet ポート使用不可、802.3at PoE使用時の制約(IPM Disable時):USB 利用不可 PSE給電第2Ehternetポート利用不可質量(g)360タイプMIMO:2×2:2電源(V)DC48規格11ax接続同時接続サポート:Dual Band外形寸法(幅W×高さH×奥行D)(mm)86×150×47機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(4005)、BLEラジオ:◯、Zigbee:◯、USBホストインターフェイス/最大出力:◯/5W、Intelligent Power Monitoring(IPM):◯最大消費電力(W)14(DC)、13.5(802.3af)、14(802.3at/bt)※USBとPoE PSE含まず、USB使用時は×1.2増加6.2 ※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)0~40インターフェイス1×2.5GE+4×GE位置屋内アンテナ方式指方向内蔵アンテナ給電方式PoEまたはAC電源アダプターによる供給周波数帯域(GHz)2.4/5コンソールuUSB(コンソールケーブル別売)ソフトウェアバージョンArubaOS:8.7.0.0、Instant OS:8.7.0.0PoE対応PoE PD(PoE In):802.3af/at/bt、PoE PSE(PoE Out):802.3at/2×802.3af
Aruba AP-635(JP)Tri-radio 2x2:2 802.11ax Wi-Fi 6E Internal Antennas Campus AP
HP(日本ヒューレット・パッカード)¥219,800税込¥241,7801個6日以内出荷アクセスポイント。Aruba AP-635(JP)Tri-radio 2x2:2 802.11ax Wi-Fi 6E Internal Antennas Campus AP。
Aruba AP-615-CVR-20 20-pack for AP-615 white non-glossy snap-on covers
HP(日本ヒューレット・パッカード)¥14,980税込¥16,4781台8日以内出荷仕様HPE Aruba Networking AP-615-CVR-20 20-pack White Non-Glossy Snap-on Covers
Aruba Instant On 1930 4SFP+ Switch
HP(日本ヒューレット・パッカード)¥97,980税込¥107,7781個欠品中小規模企業向けに設計された固定構成の高度なスマートマネージドGigabitスイッチです。
Aruba AP-584 (JP) Unified AP
HP(日本ヒューレット・パッカード)¥339,800税込¥373,7801台8日以内出荷仕様1ラジオあたり最大BSSID数:16、1ラジオあたり最大同時接続数/推奨接続数:1024/100、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:23/23dBm、RFコネクター(屋内用:RP-SMA、屋外用:N型メス):2.4GHz/5GHz 共通×4(N)BLE用×1(N、アンテナ同梱)、802.3at PoE使用時の制約(IPM Disable時):2.4GHz 1×1、5GHz 3×3 に制限PSE給電不可質量(g)5520タイプMIMO:4×4:4(2.4Ghz)、4×4:4(5Ghz)規格11ax接続同時接続サポート:Dual Band外形寸法(幅W×高さH×奥行D)(mm)324×312×244機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(9000)、BLEラジオ:◯(5.0)、Zigbee:◯、Intelligent Power Monitoring(IPM):◯最大消費電力(W)71(AC給電時)、49.5(802.3bt 給電 + 802.3af PSE供給時)、25.5(802.3at 給電/制約適用時)※USBとPoE PSE含まず、USB使用時は×1.2増加10.8(AC)、9.2(POE)※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)-40~65インターフェイス1×5GE、1×SFP+、1×1G PSE位置屋外(IP66/67)アンテナ方式全方向性内蔵アンテナ給電方式PoEまたはAC電源コードによる供給(110V-240V)周波数帯域(GHz)2.4/5コンソールUSB-CソフトウェアバージョンArubaOS:8.10.0.0、Instant OS:8.10.0.0PoE対応PoE PD(PoE In):802.3bt/at、PoE PSE(PoE Out):Yes
HPE Aruba Networking AP-MNT-U Campus AP Mount Bracket Kit Universal
HP(日本ヒューレット・パッカード)¥17,980税込¥19,7781台8日以内出荷
Aruba AP-655-CVR-20 20-pack for AP-655 white non-glossy snap-on covers
HP(日本ヒューレット・パッカード)¥28,980税込¥31,8781台8日以内出荷仕様HPE Aruba Networking AP-655-CVR-20 20-pack White Non-Glossy Snap-on Covers
HPE Aruba Networking AP-POE-BT10 1-port 10G 60W Midspan 802.3bt PoE Injector
HP(日本ヒューレット・パッカード)¥88,980税込¥97,8781台翌日出荷
Aruba AP-585 (JP) Unified AP
HP(日本ヒューレット・パッカード)¥339,800税込¥373,7801台8日以内出荷仕様1ラジオあたり最大BSSID数:16、1ラジオあたり最大同時接続数/推奨接続数:1024/100、ラジオチェーンあたり最大送信出力(MCS0)2.4GHz/5GHz/6GHz:23/23dBm、802.3at PoE使用時の制約(IPM Disable時):2.4GHz 1×1、5GHz 3×3 に制限PSE給電不可質量(g)5240タイプMIMO:4×4:4(2.4Ghz)、4×4:4(5Ghz)規格11ax接続同時接続サポート:Dual Band外形寸法(幅W×高さH×奥行D)(mm)324×313×320機能Advanced Cellular Coexistence(ACC):◯、TPMサポート:◯、Uplinkジャンボフレームサポート:◯(9000)、BLEラジオ:◯(5.0)、Zigbee:◯、Intelligent Power Monitoring(IPM):◯最大消費電力(W)71(AC給電時)、49.5(802.3bt 給電 + 802.3af PSE供給時)、25.5(802.3at 給電/制約適用時)※USBとPoE PSE含まず、USB使用時は×1.2増加10.8(AC)、9.2(POE)※アイドル時(USBとPoE PSE含まず)外装樹脂/金属動作モードUAP動作温度(℃)-40~65インターフェイス1×5GE、1×SFP+、1×1G PSE位置屋外(IP66/67)給電方式PoEまたはAC電源コードによる供給(110V-240V)周波数帯域(GHz)2.4/5コンソールUSB-CソフトウェアバージョンArubaOS:8.10.0.0、Instant OS:8.10.0.0PoE対応PoE PD(PoE In):802.3bt/at、PoE PSE(PoE Out):Yes