HPE Aruba 6200F 48G 4SFP Switch JP enHP(日本ヒューレット・パッカード)8日以内出荷
質量(kg)5.1(最大、モデルにより異なる)容量ルーティング/スイッチング:176Gbps消費電力(W)230VACで68電源固定電源装置入力電圧(V)100~120/200~240外形寸法(cm)4.39×44.2×32.7メモリークアッドコアARM CortexTM A72 @ 1.8GHz処理量最大130.9Mppsポート10/100/1000BASE-Tポート×48、100M/1G SFPポート×4、USB-Cコンソールポート×1、RJ-45コンソールポート×1、OOBM×1、USB Type-Aホストポート×1スタック8メンバーレイテンシー1Gbps:2.28μs、10Gbps:1.46μsPoE対応370W