カテゴリ
- 制御機器(1)
絞り込み
ブランド
- AMPHENOL
- 鹿島化学金属(UKB)(8)
- NSK(日本精工)(5)
- Panasonic(パナソニック)(2)
- bitstrong(ビットストロング)(2)
- omron(オムロン)(1)
- NACHI(不二越)(1)
- NOK(1)
- バンドー化学(1)
- 富士電機(1)
- 岩崎通信機(IWATSU)(1)
- 三菱(1)
- 多摩興業(1)
- Aratas(旧:omron)(1)
エコロジープロダクト
RoHS10物質対応(1)
「7205a」の検索結果

USBコネクタ (タイプA), メス Amphenol
AMPHENOL¥5,698税込¥6,2681個当日出荷から7日以内出荷仕様オス・メス:メス●取り付けタイプ:ケーブルマウント●ボディ向き:ストレート●シリーズ:USB-A Field●動作温度 Min:-40℃●動作温度 Max:+85℃●For IP67 USB-A Cable Assemblies see stock number ; 739-8581 739-8581 typical. USB-A Jam Nut Receptacles. These Amphenol USB-A Jam Nut Receptacles have a self closing cap that provides IP54 protection when alone, the protection is increased to IP67 when an appropriate USB-A cable assembly is connected. The USB_A Receptacle has either a rear USB-A Receptacle or a cordset with a standard USB-A Plug. A Panel Gasket is also included with this these USB-A Jam Nut Receptacles.RoHS指令(10物質対応)対応