カテゴリ
- 制御機器(14)
絞り込み
ブランド
- AMPHENOL
- NEC(7)
- NECプラットフォームズ(2)
- NEC三菱(4)
- PERMATEX(75)
- BOSCH(ボッシュ)(15)
- KEMET(41)
- Panasonic(パナソニック)(57)
- RS PRO(358)
- SAMTEC(183)
- SKF(日本エスケイエフ)(30)
- SPARKFUN(74)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(15)
- VISHAY(19)
- WEIDMULLER(89)
- ZF[自動車用品](20)
- コミネ(21)
- ホンダ(133)
- 三菱ふそう(120)
- ブランドをもっと見る
「Aterm」の検索結果

丸型コネクタ 8極 M12 ケーブルマウント
AMPHENOL¥1,798税込¥1,9781個当日出荷The Amphenol Industrial M12 male circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0158アズワン品番65-7569-73
丸型コネクタ 8極 M12 ケーブルマウント
AMPHENOL¥1,598税込¥1,7581個7日以内出荷The Amphenol Industrial M12 female circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0169アズワン品番65-7569-03
丸型コネクタ 3極 M8 背面取り付け 1セット 10個入
AMPHENOL¥9,998税込¥10,9981セット(10個)欠品中。The Amphenol Industrial circular connector receptacle which has 3 pins and M8 thread size。It has copper alloy contact material.Gold plating contact IP rating IP67 PCB contact termination type仕様●入数:1トレイ(10個入り)●極数:3●実装タイプ:背面取り付け●コネクタサイズ:M8●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0103アズワン品番65-7575-70
Circular Connector Cap USB A B with Meta 1袋 2個入
AMPHENOL¥1,198税込¥1,3181袋(2個)7日以内出荷The Amphenol Industrial circular connector cap for use with male connector with C type shell size。It is made from nylon and has black colour.Screw type termination Waterproof Metal chain with ring仕様●オス/メス:オス●コード番号:231-0127アズワン品番65-7570-88
丸型コネクタ 4極 M8 前面取り付け 1セット 10個入
AMPHENOL¥6,398税込¥7,0381セット(10個)7日以内出荷The Amphenol Industrial M8 circular plastic panel connector has screw coupling method。It has 4 contact pins.IP rating IP67 PCB contact termination仕様●入数:1トレイ(10個入り)●極数:4●実装タイプ:前面取り付け●コネクタサイズ:M8●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0114アズワン品番65-7570-23
丸型コネクタ 8極 M6 ねじ取り付け
AMPHENOL¥659税込¥7251個7日以内出荷。The Amphenol Industrial circular connector vent which has M6 x 0.75 thread size。It is made from thermoplastic material.IP rating IP68/IP66 Black colour仕様●極数:8●実装タイプ:ねじ取り付け●コネクタサイズ:M6●結線方法:スクリュー●コード番号:231-0190アズワン品番65-7569-04
丸型コネクタ 5極 M12 ケーブルマウント
AMPHENOL¥1,798税込¥1,9781個7日以内出荷The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0167アズワン品番65-7571-84
丸型コネクタ 3極 M12 ケーブルマウント
AMPHENOL¥1,298税込¥1,4281個7日以内出荷The Amphenol Industrial M12 female circular sensor connector has 3 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:3●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0136アズワン品番65-7570-49
丸型コネクタ 5極 M12 ケーブルマウント
AMPHENOL¥1,698税込¥1,8681個7日以内出荷The Amphenol Industrial M12 female circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:ソケット●結線方法:スクリュー●コード番号:231-0165アズワン品番65-7569-15
丸型コネクタ 4極 M12 ケーブルマウント 1袋 10個入
AMPHENOL¥11,980税込¥13,1781袋(10個)7日以内出荷The Amphenol Industrial M12 male circular sensor connector has 4 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:4●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0147アズワン品番65-7570-86
丸型コネクタ WM シリーズ メス 9極
AMPHENOL¥51,980税込¥57,1781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
丸型コネクタ 20GB-WM シリーズ オス 9極
AMPHENOL¥55,980税込¥61,5781個7日以内出荷Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when mating。Cable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.e。interface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
Circular Connector Cap USB A Screw 1袋 2個入
AMPHENOL¥679税込¥7471袋(2個)8日以内出荷The Amphenol Industrial circular connector cap for use with male connector with C type shell size。It is made from nylon and has black colour.Screw type termination Waterproof仕様●オス/メス:オス●コード番号:231-0125アズワン品番65-7570-53
丸型コネクタ 5極 M12 ケーブルマウント
AMPHENOL¥1,998税込¥2,1981個8日以内出荷The Amphenol Industrial M12 male circular sensor connector has 5 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:5●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0154アズワン品番65-7568-96