仕様オス・メス:オス●取り付けタイプ:ケーブルマウント●端子方法:圧着●USBバージョン:2.0●ボディ向き:ストレート●ポート数:1●定格電圧:60 V●シリーズ:USBFTVX●動作温度 Min:-40℃●動作温度 Max:+70℃●危険区域認証:ATEX●USBFTVX ATEX Field Connectors Zone 2. A range of ATEX Field Bus USB connectors designed for device group II category 3 applications from Amphenol. The USBFTVX connector allows the use of USB connectivity in ATEX zone 2 environments. These metallic, rugged, sealed ATEX connectors allow the use of standard USB cordsets.RoHS指令(10物質対応)対応