カテゴリ

  • 制御機器(5)
  • はんだ関連・静電気対策用品(4)
絞り込み
ブランド
  • AMPHENOL
  • SMC(148)
  • GPR Exhaust (ジーピーアールエキゾースト)(26)
  • Rakuda(ラクダ/清水製作所)(23)
  • 日本法令(17)
  • HiKOKI(旧:日立工機)(16)
  • ムラテックKDS(15)
  • ラムマウント(11)
  • HARLEY-DAVIDSON(11)
  • サンワサプライ(10)
  • INFINEON(10)
  • MICROCHIP(10)
  • SPARKFUN(10)
  • シュナイダーエレクトリック(10)
  • Seeed Studio(9)
  • brembo(8)
  • サンドビック(7)
  • DIJET(ダイジェット工業)(7)
  • RS PRO(7)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(7)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dv ds」の検索結果

特価
本日2月21日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません
9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Amphenol Advanced Sensors サーミスタ AMPHENOLAmphenol Advanced Sensors サーミスタAMPHENOL
1,798税込1,978
1袋(10個)
7日以内出荷
AmphenolAdvancedSensorのCL-150は、突入電流制限サーミスタで、非絶縁リードワイヤ付きのディスクサーミスタで構成されており、電源切り替え時の突入電流制御に使用されます。突入電流を制限する主な目的は、DC/DCコンバータへの入力と直列に構成された部品の損傷を防止することです。通常、突入電流保護により、ヒューズやブレーカの誤作動やスイッチコンタクトの溶接を防止します。抵抗値が5Ωで、定常電流が4.7Aです小型の物理サイズは、大型の受動部品よりも設計が優れています。突入電流を抑制する低コストのソリッドステートデバイスです。
RoHS指令(10物質対応)対応動作温度範囲(℃)-50→175
Amphenol Advanced Sensors サーミスタ AMPHENOLAmphenol Advanced Sensors サーミスタAMPHENOL
1,498税込1,648
1袋(10個)
7日以内出荷
AmphenolAdvancedSensorのCL-180は、突入電流制限サーミスタで、非絶縁リードワイヤ付きのディスクサーミスタで構成されており、電源切り替え時の突入電流制御に使用されます。突入電流を制限する主な目的は、DC/DCコンバータへの入力と直列に構成された部品の損傷を防止することです。通常、突入電流保護により、ヒューズやブレーカの誤作動やスイッチコンタクトの溶接を防止します。抵抗が16Ωで、安定した状態電流は1.7Aです小型の物理サイズは、大型の受動部品よりも設計が優れています。突入電流を抑制する低コストのソリッドステートデバイスです。
RoHS指令(10物質対応)対応動作温度範囲(℃)-50→175
Amphenol Advanced Sensors サーミスタ AMPHENOLAmphenol Advanced Sensors サーミスタAMPHENOL
1,498税込1,648
1袋(10個)
7日以内出荷
AmphenolAdvancedSensorのCL-120は、突入電流制限サーミスタで、非絶縁リードワイヤ付きのディスクサーミスタで構成されており、スイッチング電源時の突入電流の制御に使用されます。突入電流を制限する主な目的は、DC/DCコンバータへの入力と直列に構成された部品の損傷を防止することです。通常、突入電流保護により、ヒューズやブレーカの誤作動やスイッチコンタクトの溶接を防止します。抵抗が10Ωで、安定した状態電流は1.7Aです小型の物理サイズは、大型の受動部品よりも設計が優れています。突入電流を抑制する低コストのソリッドステートデバイスです。
RoHS指令(10物質対応)対応動作温度範囲(℃)-50→175
サーミスタ Amphenol Advanced Sensors NTC 50kΩ AMPHENOLサーミスタ Amphenol Advanced Sensors NTC 50kΩAMPHENOL
1,198税込1,318
1袋(5個)
7日以内出荷
AmphenolAdvancedSensorRL0503-17.56K-96-MSは、熱測定エポキシタイプのMSNTCサーミスタで、0.254mm(0.01インチ)のニッケルPTFEリードワイヤ付きのエポキシコーティングチップサーミスタです。50→150℃(-58→300℉)の温度測定、制御、及び補償に使用されます。低コストのソリッドステート温度センサです。温度変化に対する高い感度。最小±2%の標準抵抗値許容差。優れた機械的強度。基板及びプローブ取り付けに最適幅広い材質システムを用意しています。
種類NTC抵抗(kΩ)50応答時間(秒)15RoHS指令(10物質対応)対応最低検出温度(℃)-50最大検出温度(℃)+150
サーミスタ Amphenol Advanced Sensors NTC 10kΩ AMPHENOLサーミスタ Amphenol Advanced Sensors NTC 10kΩAMPHENOL
969税込1,066
1袋(5個)
7日以内出荷
種類NTC抵抗(kΩ)10応答時間(秒)15RoHS指令(10物質対応)対応最低検出温度(℃)-50最大検出温度(℃)+150
サーミスタ Amphenol Advanced Sensors NTC 1kΩ AMPHENOLサーミスタ Amphenol Advanced Sensors NTC 1kΩAMPHENOL
1,498税込1,648
1袋(10個)
7日以内出荷
種類NTC抵抗(kΩ)1応答時間(秒)20RoHS指令(10物質対応)対応最低検出温度(℃)-50最大検出温度(℃)+150
サーミスタ Amphenol Advanced Sensors NTC 100kΩ AMPHENOLサーミスタ Amphenol Advanced Sensors NTC 100kΩAMPHENOL
1,398税込1,538
1袋(5個)
7日以内出荷
種類NTC抵抗(kΩ)100応答時間(秒)15RoHS指令(10物質対応)対応最低検出温度(℃)-50最大検出温度(℃)+150
丸型コネクタ 20GB-WM シリーズ オス 9極 AMPHENOL丸型コネクタ 20GB-WM シリーズ オス 9極AMPHENOL
39,980税込43,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
丸型コネクタ WM シリーズ メス 9極 AMPHENOL丸型コネクタ WM シリーズ メス 9極AMPHENOL
49,980税込54,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89