AMPHENOL5日以内出荷
AmphenolPTシリーズコネクタは、MIL-DTL-26482シリーズ1規格に適合しています。バヨネットカップリング機構を備えた高密度丸型コネクタで、迅速に着脱できます。2→61芯の電源コンタクトと信号コンタクト、豊富なインサートアレンジメントを取り揃えています。AmphenolPTシリーズコネクタは相互接続が可能、他のMIL-DTL-26482コネクタと互換性があります。。PTはんだは、UL認定品(#E115497)。シリーズ用アルミシェル部品。バヨネットロックカップリング付き5点ガイドキー/極性キー溝。幅広いシェルサイズ(8→24)
極数3定格電圧1kVac材質(ハウジング)アルミニウム動作温度(℃)(Max)+125シェルサイズ8結線方法はんだオス・メスオスコネクタサイズミニチュアコンタクトジェンダーオス接合型バヨネットミルスタンダードMIL-DTL-26482実装タイプケーブルマウント接続方向ストレート