カテゴリ

  • 制御機器(7)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • AMPHENOL
  • KEMET(64)
  • SPARKFUN(62)
  • RS PRO(51)
  • メディアカバーマーケット(17)
  • コミネ(10)
  • Seeed Studio(10)
  • omron(オムロン)(9)
  • ATEN(8)
  • SKF(日本エスケイエフ)(7)
  • SICK(4)
  • IDEC(和泉電気)(3)
  • フエニックス・コンタクト(3)
  • BAGSTER (バグスター)(3)
  • AVEDIO(エヴァディオ)(3)
  • フジクラ(旧:DDK/第一電子工業)(2)
  • ベッセル(2)
  • GIVI(ジビ)(2)
  • RIDEZ(ライズ)(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(5)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「vector can」の検索結果

8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
丸型コネクタ 20GB-WM シリーズ オス 9極 AMPHENOL丸型コネクタ 20GB-WM シリーズ オス 9極AMPHENOL
39,980税込43,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:オス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ケーブルマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:20GB-WM●動作温度 Min:-55℃●コード番号:187-8656アズワン品番65-7584-27
丸型コネクタ WM シリーズ メス 9極 AMPHENOL丸型コネクタ WM シリーズ メス 9極AMPHENOL
49,980税込54,978
1個
7日以内出荷
Magnetic mating mechanism Non-keyed rotatable mating Wipe clean interface featuring sprung-loaded contacts 5000+ mating cycles Compatible with USB 2.0, Ethernet and Audio signal requirements Last mate contact 90℃able exit within the height of the connector Benets Aids blind-mate performance and prevents inadvertent damage if the user forgets to unmate Does not require pre-alignment when matingCable exit angle is innitely variable and can be set and adjusted by the user Easy cleaning and decontamination Increased connector life before replacement Allows interconnection of various equipment including computers, radios and headsets Allows hot-swapping of equipment and signals (i.einterface is passive until the connector is fully mated) Cable runs parallel to the body eliminating loops and preventing snagging High degree of sealing prevents ingress of dust and moisture
仕様●極数:9●オス/メス:メス●定格電流:5A●定格電圧:500 V dc●シェルサイズ:3●実装タイプ:ウォールマウント●結線方法:はんだ●IP保護等級:IP68●シリーズ:WM●動作温度 Min:-55℃●コード番号:187-8655アズワン品番65-7584-89
Amphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10D006-010-12 AMPHENOLAmphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10D006-010-12AMPHENOL
1,598税込1,758
1個
翌々日出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PEソケットorプラグソケット定格電圧(V)250定格電流(A)13保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)6+PEストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーメス実装タイプケーブルマウント接続方向ストレート
USBコネクタ C タイプ メス スルーホール AMPHENOLUSBコネクタ C タイプ メス スルーホールAMPHENOL
1,098税込1,208
1個
7日以内出荷
Amphenol LTW offers a comprehensive range of rugged USB Type-C connectors designed for different product and market applicationsMating and/or stand-alone waterproof, dust proof, high temperature and high vibration resistant, quick mating are all of the many options available for selection In its various form factors ALTW’s USB Type-C Swift LA, LP and GG series deliver high data transmission rate up to 10 Gigabits per second (10 Gbps) and superior power charging up to 5A currentAvailable in low profile receptacle, receptacle with FPC, over molded or over molding on inter-locking conduit, or any customized requirement is possible and welcome.
仕様●オス/メス:メス●実装タイプ:スルーホール●結線方法:はんだ●USBバージョン:3.1●IP保護等級:IP67●定格電流:5.0A●定格電圧:30.0 V●シリーズ:LP●コンタクト材質:銅合金●動作温度 Min:-40.0℃●動作温度 Max:+85℃●コード番号:187-7866アズワン品番65-7583-34
Amphenol Industrial 丸型コネクタ, 3 + PE極, スタンダード, ケーブルマウント, C016-20H003-210-10 AMPHENOLAmphenol Industrial 丸型コネクタ, 3 + PE極, スタンダード, ケーブルマウント, C016-20H003-210-10AMPHENOL
3,500税込3,850
1個
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数3+PEシリーズEcomateMソケットorプラグプラグ定格電圧(V)400定格電流(A)16保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)3+PE結線方法スクリューコネクタサイズスタンダードコンタクトジェンダーオス実装タイプケーブルマウント表面処理(コンタクト)
Amphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10H006-010-12 AMPHENOLAmphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10H006-010-12AMPHENOL
1,298税込1,428
1個
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PEシリーズEcomateMソケットorプラグプラグ保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Max)+125RoHS指令(10物質対応)対応ストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーオス実装タイプケーブルマウント
Amphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610H00601010 AMPHENOLAmphenol Industrial 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610H00601010AMPHENOL
1,498税込1,648
1個
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PEシリーズEcomateMソケットorプラグプラグ保護等級IP67動作温度(℃)(Max)+125RoHS指令(10物質対応)対応結線方法圧着コネクタサイズスタンダードコンタクトジェンダーオス実装タイプケーブルマウント表面処理(コンタクト)金,銀
Amphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610D00600010 AMPHENOLAmphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C01610D00600010AMPHENOL
1,498税込1,648
1個
7日以内出荷
IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)
極数6+PEソケットorプラグソケット保護等級IP67動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーメス実装タイプケーブルマウント接続方向ストレート