仕様●入数:1リール(3000個入り)●インダクタンス:56 nH●最大直流電流:600mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●自動車規格:AEC-Q200●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:250mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:1.9GHz●インダクタ構造:巻線型アズワン品番65-7011-07
仕様●入数:1リール(100個入り)●インダクタンス:4.7 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●自動車規格:AEC-Q200●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:80mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:5.8GHz●インダクタ構造:巻線型アズワン品番65-6984-71
仕様●入数:1リール(100個入り)●インダクタンス:3.9 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●自動車規格:AEC-Q200●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:70mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:6.9GHz●インダクタ構造:巻線型アズワン品番65-6982-59
仕様●入数:1リール(100個入り)●インダクタンス:22 nH●最大直流電流:700mA●パッケージ/ケース:0603 (1608M)●長さ:1.65mm●自動車規格:AEC-Q200●高さ:0.9mm●寸法:1.65 x 1.15 x 0.9mm●シールド:なし●許容差:±5%●最大直流抵抗:150mΩ●シリーズ:CW161009A●コア材料:セラミック●最大自己共振周波数:3GHz●インダクタ構造:巻線型アズワン品番65-7007-41