36V用充電池(18V併用利用可能)京セラインダストリアルツールズ当日出荷
最大出力1700W(36V使用時)のハイパワー、可変電圧機構で36V電池(2500mAh)又は18V電池(5000mAh)として使用できます電池の最大出力は1700W(36V使用時)のハイパワーなので18Vでは力不足を感じることのあった高負荷工具にも対応可能です可変電圧機構付で36V電池(2500mAh)又は18V電池(5000mAh)として使用できます充電状態が一目でわかる残量表示(3段階表示)機能付です既存の18V充電器が使用可能ですサイズ:幅78×高さ75×奥行125mm質量:740g材質:PC+ABS原産国:中国
用途36V・18V充電工具への電源供給適合DK3600L2・DCS3640L2・BW-1800L1・BW-1800L1本体のみ・BRSE1800L1・BRSE1800 本体のみ・DG11XR・DG1800L5・DG1800 本体のみ・DG1820L5・DG1820 本体のみ・DG3600PL2・DG3600P 本体のみ・DG3620PL2・DG3620P 本体のみ・DG3600L2・DG3600 本体のみ・DG3620L2・DG3620 本体のみ・DID183L5・DID183 本体のみ・DIW184L5・DIW184本体のみ・DK3601L2・DK3610L2・DK3610 本体のみ・DK3610LL2・DK3610L 本体のみ・BHCS-1810L1・BHCS-1810 本体のみ適合機種DK3600L2・DCS3640L2・BW-1800L1・BW-1800L1本体のみ・BRSE1800L1・BRSE1800 本体のみ・DG11XR・DG1800L5・DG1800 本体のみ・DG1820L5・DG1820 本体のみ・DG3600PL2・DG3600P 本体のみ・DG3620PL2・DG3620P 本体のみ・DG3600L2・DG3600 本体のみ・DG3620L2・DG3620 本体のみ・DID183L5・DID183 本体のみ・DIW184L5・DIW184本体のみ・DK3601L2・DK3610L2・DK3610 本体のみ・DK3610LL2・DK3610L 本体のみ・BHCS-1810L1・BHCS-1810 本体のみタイプ36V/18Vリチウムイオン電池電圧(V)DC36/18対応機種DK3600L2・DCS3640L2・BW-1800L1・BW-1800L1本体のみ・BRSE1800L1・BRSE1800 本体のみ・DG11XR・DG1800L5・DG1800 本体のみ・DG1820L5・DG1820 本体のみ・DG3600PL2・DG3600P 本体のみ・DG3620PL2・DG3620P 本体のみ・DG3600L2・DG3600 本体のみ・DG3620L2・DG3620 本体のみ・DID183L5・DID183 本体のみ・DIW184L5・DIW184本体のみ・DK3601L2・DK3610L2・DK3610 本体のみ・DK3610LL2・DK3610L 本体のみ・BHCS-1810L1・BHCS-1810 本体のみバッテリーリチウムイオン電池バッテリー容量(Ah)2.5(36V)/5(18V)バッテリー電圧(V)36/18バッテリー容量(mAh)2500(36V)/5000(18V)
充電池エスコ税込¥3,630¥3,300
乾電池セットエスコ税込¥16,280¥14,800