ケーブル長(m)約1.8付属品保証書(パッケージ台紙内面に記載)色ブラック質量(g)約32(ケーブル含む)規格VCCI Class B感度ヘッドホン部:109dB±3dB、マイク部:-34dB±3dB対応機種USB端子を搭載したWindowsパソコン、Mac、PlayStation(R)4対応Chrome OS外形寸法(幅W×高さH×奥行D)(mm)70×132×25インターフェースUSB Type-A動作環境温度:5℃~40℃、湿度:10%~80%(結露なきこと)保証期間6か月間アズワン品番64-3774-56指向性マイク部:全指向性(無指向性)インピーダンス(Ω)ヘッドホン部:32、マイク部:2.2k周波数帯域(Hz)ヘッドホン部:20~20000、マイク部:100Hz~10000Hzドライバーユニット(Φmm)ヘッドホン部:27最大入力(mW)ヘッドホン部:30装着方式耳掛け式