エアベースクリーナーアズマ[家電]6日以内出荷
お掃除後の後片付けまで自動化♪清潔な状態を保ちながらも吸引力キープが叶うコードレス掃除機です。空間に自然と溶け込むカラーとデザインでリビングに立てかけ見せる収納、いつでも手間なく使える快適さを実現。掃除終了後に本体を専用ベースにセットするだけでダストカップ内部のゴミをダストパックへ自動排出。ゴミ捨ての頻度を月1程度に減らせます。フィルター内部のホコリを自動で除去することで、吸引力は常にベストコンディション。
仕様自動ゴミ排出時間:約9秒付属品電動パック、エアベース本体、延長パイプ、床用ノズル、ソファ用ノズル、2in1ノズル、すき間ノズル、ノズルホルダー、ボールベース、ACアダプター、ダストパック×4、取扱説明書、保証書質量(kg)約1.9(スティック時)電源専用ACアダプター(入力:AC100-240V 50/60Hz/出力:DC18V 500mA)寸法(幅W×奥行D×高さH)(mm)250×130×1223(スティック時)吸込仕事率(W)80電池寿命約500回(使用環境により異なる)充電時間(時間)約5(連続使用約13分(強モード時))充電池タイプリチウムイオン電池14.8V 2500mAh集じん量(L)有効:1.8