KEMET 表面実装アルミポリマーコンデンサは、35 V dc で動作し、容量許容差 ± 20 % で 270 uF の静電容量範囲を備えています。最大動作温度は 125 ℃、リプル電流は 2、200 mA です。寸法は 10 x 12.2mm です。静電容量: 270 uF 定格電圧 35 V リプル電流: 2、200 mA 寸法: 10 x 12.2mm 許容差20 %
仕様●入数:1テープ(2個入り)●テクノロジー:ポリマー●静電容量:270μF●電圧:35 V dc, 40.2V dc●実装タイプ:表面実装●等価直列抵抗:22mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●動作温度 Min:-55℃アズワン品番65-7107-73
仕様●入数:1テープ(2個入り)●テクノロジー:ポリマー●静電容量:150μF●電圧:50 V dc, 57.5V dc●実装タイプ:表面実装●等価直列抵抗:24mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●リップル電流:2150mAアズワン品番65-7107-53
仕様●入数:1リール(250個入り)●テクノロジー:ポリマー●静電容量:82μF●電圧:63 V dc, 72.4V dc●実装タイプ:表面実装●等価直列抵抗:27mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●リップル電流:2000mAアズワン品番65-7080-45
KEMET 表面実装アルミポリマーコンデンサは、50 V dc で動作し、静電容量許容差が ± 20 % の 120 uF の静電容量範囲を備えています寸法は 10 x 12.2mm です。静電容量: 120 uF 定格電圧 50 V リップル電流: 2、150 mA 寸法: 10 x 12.2mm 許容差20 %
仕様●入数:1リール(250個入り)●テクノロジー:ポリマー●静電容量:120μF●電圧:50 V dc, 57.5V dc●実装タイプ:表面実装●等価直列抵抗:24mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●自動車規格:AEC-Q200アズワン品番65-7107-72
KEMET 表面実装アルミポリマーコンデンサは、63 V dc で動作し、静電容量許容差 ± 20 % で 82 uF の静電容量範囲を備え、最大動作温度は 125 ℃、リプル電流は 2、000 mA です。寸法は 8 x 12.2mm です。静電容量: 82 uF 定格電圧: 63 V リプル電流: 2、000 mA 寸法: 8 x 12.2mm 許容差20 %
仕様●入数:1テープ(2個入り)●テクノロジー:ポリマー●静電容量:82μF●電圧:63 V dc, 72.4V dc●実装タイプ:表面実装●等価直列抵抗:27mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●リップル電流:2000mAアズワン品番65-7103-50
仕様●入数:1テープ(2個入り)●テクノロジー:ポリマー●静電容量:470μF●電圧:25 V dc, 28.7V dc●実装タイプ:表面実装●等価直列抵抗:17mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●リップル電流:2500mAアズワン品番65-7103-49
KEMET 表面実装アルミポリマーコンデンサは 80 V dc で動作し、静電容量許容差 ± 20 % で 47 uF の静電容量範囲を備えています寸法は 10 x 12.2mm です。静電容量: 47 uF 電圧定格: 80 V リプル電流: 1、800 mA 寸法: 10 x 12.2mm 許容差20 %
仕様●入数:1リール(250個入り)●テクノロジー:ポリマー●静電容量:470μF●電圧:25 V dc, 28.7V dc●実装タイプ:表面実装●等価直列抵抗:17mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●リップル電流:2500mAアズワン品番65-7106-92
仕様●入数:1テープ(2個入り)●テクノロジー:ポリマー●静電容量:120μF●電圧:50 V dc, 57.5V dc●実装タイプ:表面実装●等価直列抵抗:24mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●リップル電流:2150mAアズワン品番65-7082-71
仕様●入数:1リール(250個入り)●テクノロジー:ポリマー●静電容量:270μF●電圧:35 V dc, 40.2V dc●実装タイプ:表面実装●等価直列抵抗:22mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●寿命:2000hアズワン品番65-7103-01
KEMET 表面実装アルミポリマーコンデンサは、50 V dc で動作し、静電容量許容差が ± 20 % の静電容量範囲 150 uF のコンデンサです。最大動作温度は 125 ℃、リプル電流は 2、500 mA です。寸法は 10 x 12.2mm です。静電容量: 150 uF 定格電圧 50 V リップル電流: 2、500 mA 寸法: 10 x 12.2mm 許容差20 %
仕様●入数:1リール(250個入り)●テクノロジー:ポリマー●静電容量:150μF●電圧:50 V dc, 57.5V dc●実装タイプ:表面実装●等価直列抵抗:24mΩ●リード間隔:3.2mm●許容差:±20%●長さ:12.4mm●動作温度 Max:+125℃●寸法:10 (Dia) x 12.4mm●シリーズ:A768●自動車規格:AEC-Q200アズワン品番65-7102-86
FY Series Super capacitors, also known as Electric Double-Layer Capacitors (EDLCs), are intended for high energy storage applications.Wide range of temperature from 25℃ to +70℃ Maintenance free Maximum operating voltage: 5.5 VDC Highly reliable against liquid leakage Lead-free Applications Super capacitors have characteristic
仕様●静電容量:0.047F●電圧:5.5V dc●実装タイプ:スルーホール●動作温度 Min:-25℃●動作温度 Max:+70℃●直径:13mm●高さ:7mm●寸法:13 (Dia.) x 7mm●リード間隔:5.08mm●等価直列抵抗:100Ω●シリーズ:FYH●許容差:-20 → +80%●リードスペーシング:5.08 mmアズワン品番65-7048-74
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.
High reliability for on/off operations High-speed response Long operational life Excellent environmental durability Extremely simple circuit design Compact, light and easy to handle Dust, explosion and corrosion-proof Wide range of operating temperatures available from 10℃ to +130℃ Excellent temperature accuracy of ±2.5℃ Applications Typical applications include temperature detection and overheat monitoring of electric appliances, heat-retention heater control for rice cookers, defrost for air conditioners and vending machines, roll heater temperature control for copying machines, radiator water temperature detection for automotive electric fan control.