仕様●静電容量:4.7μF●電圧:16V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X7R●許容差:±5%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:X FT-CAP●動作温度 Max:+125℃アズワン品番65-7097-51
Superior flex performance (5 mm) DC voltage ratings up to 250 V Capacitance offerings ranging from 180 pF - 4.7 μF Non-polar device, minimizing installation concerns Lead (Pb)-Free Applications High current applications (auto mobile battery line) Circuits (direct battery/power connection) Control units, sensors, and actuators
Superior flex performance (5 mm) DC voltage ratings up to 250 V Capacitance offerings ranging from 180 pF - 4.7 μF Non-polar device, minimizing installation concerns Lead (Pb)-Free Applications High current applications (auto mobile battery line) Circuits (direct battery/power connection) Control units, sensors, and actuators
仕様●入数:1リール(4000個入り)●静電容量:100pF●電圧:50V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:C0G●許容差:±5%●寸法:2 x 1.25 x 0.78mm●長さ:2mm●奥行き:1.25mm●高さ:0.78mm●シリーズ:C●動作温度 Max:+125℃アズワン品番65-6951-25
仕様●静電容量:1μF●電圧:16V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:2 x 1.25 x 0.9mm●長さ:2mm●奥行き:1.25mm●高さ:0.9mm●シリーズ:C●動作温度 Max:+125℃アズワン品番65-7113-99
仕様●静電容量:10μF●電圧:10V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:C●動作温度 Max:+125℃アズワン品番65-7020-29
仕様●入数:1リール(2500個入り)●静電容量:4.7μF●電圧:16V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X7R●許容差:±5%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:X FT-CAP●動作温度 Max:+125℃アズワン品番65-7108-28
仕様●入数:1リール(4000個入り)●静電容量:15pF●電圧:50V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:C0G●許容差:±5%●寸法:2 x 1.25 x 0.78mm●長さ:2mm●奥行き:1.25mm●高さ:0.78mm●シリーズ:C●動作温度 Min:-55℃アズワン品番65-6969-09
仕様●入数:1リール(2500個入り)●静電容量:10μF●電圧:10V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:C●動作温度 Max:+125℃アズワン品番65-7205-71
仕様●入数:1リール(2500個入り)●静電容量:4.7μF●電圧:16V dc●パッケージ/ケース:0805 (2012M)●実装タイプ:表面実装●温度特性:X7R●許容差:±10%●寸法:2 x 1.25 x 1.25mm●長さ:2mm●奥行き:1.25mm●高さ:1.25mm●シリーズ:C●動作温度 Max:+125℃アズワン品番65-7205-47