絞り込み
ブランド
  • SICK
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(13,005)
  • STMicro(6)
  • RS PRO(3)
  • シュナイダーエレクトリック(3)
  • SCHURTER(2)
  • 3M(スリーエム)(1)
  • SPARKFUN(1)
  • OSI Optoelectronics(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 50,000-100,000円(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
光電センサ 角形 検出範囲 100 →:2500 mm SICK光電センサ 角形 検出範囲 100 →:2500 mmSICK
99,980税込109,978
1個
7日以内出荷
OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housingThe ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reservesThe high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environmentThese sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxesThe various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advanceThe sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storageIn addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriersPrevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote
仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65