絞り込み
ブランド
  • シュナイダーエレクトリック
  • omron(オムロン)(66)
  • オムロンヘルスケア(26)
  • IDEC(和泉電気)(23)
  • VISHAY(22)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(17)
  • RS PRO(15)
  • Wieland(8)
  • 日本製線(7)
  • SICK(7)
  • 富士電機(6)
  • フエニックス・コンタクト(6)
  • PATLITE(パトライト/旧:春日電機)(5)
  • TELEMECANIQUE SENSORS(5)
  • OSRAM(4)
  • 東芝(3)
  • 三菱電機エンジニアリング(3)
  • SIEMENS(3)
  • CREE(3)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(4)
  • 10,000-50,000円(3)
  • 50,000-100,000円(7)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器/はんだ・静電気対策用品 :「E4 LED」の検索結果

15件中 115
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 120 V, ZBY9W2G130 Upgrade your workplace protection standards and provide essential accessibility to your emergency stop system by installing the Harmony Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED Illuminated 120V yellow legend plate which is suitable for use with an emergency stop push-buttonIt is marked with black text which reads ARRET D’URGENCEWhen the push-button is activated the light of the Harmony Ring will change to red to visibly indicate this.The continual LED illumination of this legend plate ensures that your emergency stop safety system is always perfectly visible and accessible to operators, even in poorly lit environmentsIt is ideal for most industrial applications.The Harmony range of push-buttons and push-button accessories has been designed to ensure that you have maximum protection in your workplaceThese practical, easy-to-install products will give you flawless control and improve your workplace safety and efficiencyBenefits and Features The Harmony Illuminated Ring ZBY9W2G130 120V is compatible with Schneider Electric XB4 and XB5 seriesThe text on the legend plate which reads ARRET D’URGENCE makes it highly suitable for use with French speaking machine operatorsThe consistent LED illumination of the ring and the colour change function ensure that your emergency stop push-button is always visible[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black ARRET D’URGENCE on a yellow background Language: French Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9241アズワン品番65-7804-71
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring, LOGO ONLY, 120 V, ZBY9W2G230 Upgrade your safety standards and experience total control and peace-of-mind with the Harmony Illuminated Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2G230 is a yellow 120 V illuminated legend plate with black text, which reads NOT HALT in GermanThis legend ring is usually used with an emergency switching off mushroom head push-button to highlight the placement of the button to operatorsWhen the push-button is triggered the LED illuminated ring will change to red, clearly showing the initiation of the emergency stop safety system.This illuminated legend ring will significantly improve visibility and accessibility of your emergency stop push-button for machine operatorsIt is highly suitable for use in most industrial applications and places where visibility can be poor.The high-quality Harmony series by Schneider Electric will enable you to provide critical protection in your workplace with a wide range of practical, easy-to-install push-buttons and push-button accessoriesThe enhanced design of these products ensure improved control, efficiency and safety with your emergency stop systemBenefits and Features The Harmony Lens Ring ZBY9W2G230 reads NOT HALT in German, making it ideal for German speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 seriesIt can be easily located even in poorly lit environments due to the consistent bright LED illumination of the legend plate, providing excellent visibility of the emergency stop push-button[Us] rated supply voltage: 110…120 V AC at 50/60 Hz Marking: Black text NOT HALT on yellow background Language: German Dimensions (H x W): 60mm x 9.3mm Current Consumption: 14 mA Light source: Protected LED Bulb base: Integral LED Light source colour: Red Material: Plastic Protection Ratings [Ui] rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1 IP degree of protection: An IP rating is usually a two-digit grading system that’s applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusionIP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any directionIP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects)IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning proceduresIP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downsType 13 conforming to UL 50E Protection against spraying, splashingType 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolantsType 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formationRoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9244アズワン品番65-7841-31
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 24 V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
56,980税込62,678
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAF シリーズのセーフティリレーモジュールは、ユーザーからの指示又は安全回路内に問題がある場合に直ちに危険な動作を停止することで、ユーザーと機械の両方を保護します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC 接点を備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ PNP センサ RFID 安全スイッチ タイプ 4 のライトカーテン 特長及び利点 スタート機能はセレクタスイッチで設定できる 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点を直列の NC と、並列の NO で接続できます 前面にある 6 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 16 端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 3 つの NO 出力を備えた 2 つの安全入力 制御出力は、3NO / OFF に設定可能なパルス出力です Schneider Electric Preventa 安全モジュール - XPSUAF13AC です リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する PL e /カテゴリ 4 に到達できる。 IEC 62061 に適合する SILCL 3 に到達できる。 IEC 61508 に準拠する SIL 3 に到達できる NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 24 です V ac - 15 → 10 % このデバイスは、内部および電子入力保護を備えています と入力します 入力オープン時の最大応答時間: 20 ms 取り付けサポート: 35mm 対称 DIN レール 定格絶縁電圧: 250
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止●補助接点:4●範囲:Preventa●ターミナルタイプ:スプリング●奥行き:120mm●長さ:100mm●コード番号:201-1496アズワン品番65-8064-65
セーフティリレー 48 230 → V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 48 230 → V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
51,980税込57,178
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAF シリーズのセーフティリレーモジュールは、ユーザーからの指示又は安全回路内に問題がある場合に直ちに危険な動作を停止することで、ユーザーと機械の両方を保護します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC 接点を備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ PNP センサ RFID 安全スイッチ タイプ 4 のライトカーテン 特長及び利点 スタート機能はセレクタスイッチで設定できる 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点を直列の NC と、並列の NO で接続できます 前面にある 6 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 16 端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 3 つの NO 出力を備えた 2 つの安全入力 制御出力は、3NO / OFF に設定可能なパルス出力です Schneider Electric Preventa 安全モジュール - XPSUAF33AC です リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する PL e / カテゴリ 4、IEC62061 に準拠する SILCL 3、IEC61508 に準拠する SIL 3 に到達する可能性があります NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 48 ~ 240 です V ac/dc - 10 → 10 % このデバイスは、内部および電子入力保護を備えています と入力します 入力オープン時の最大応答時間: 20 ms 取り付けサポート: 35mm 対称 DIN レール 定格絶縁電圧: 250V
仕様●電源電圧:48 → 230V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止●補助接点:4●範囲:Preventa●ターミナルタイプ:スプリング●奥行き:120mm●長さ:100mm●コード番号:201-1464アズワン品番65-8064-79
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 24 V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
37,980税込41,778
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP14AP です の Preventa 安全オートメーションシリーズの一部を構成します 製品 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 24 V AC です -15 → 10 % 及び 24 V dc - 20 → 20 % 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止監視●補助接点:4●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:201-1494アズワン品番65-8064-14
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 24 V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
51,980税込57,178
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP34AC です の Preventa 安全オートメーションシリーズの一部を構成します 製品番号 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 48 ~ 240 V AC/DC です -10 ~ 10% 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止監視●補助接点:4●範囲:Preventa●ターミナルタイプ:スプリング●幅:22.5mm●長さ:100mm●コード番号:201-1497アズワン品番65-8064-02
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 24 V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
37,980税込41,778
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP14AC ですの Preventa 安全オートメーションシリーズの一部を構成します 製品 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 24 V AC です -15 → 10 % 及び 24 V dc - 20 → 20 % 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止監視●補助接点:4●範囲:Preventa●ターミナルタイプ:スプリング●幅:22.5mm●長さ:100mm●コード番号:201-1493アズワン品番65-8064-13
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 24 V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
42,980税込47,278
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUEP シリーズのセーフティモジュールは、XPS ユニバーサルセーフティモジュールの安全出力コンタクトの数を拡張するように設計及び製造されています。 これらのモジュールには、緊急停止、リミットスイッチ、両手操作制御などのベースモジュールも装備されています。XPSUAT をベースモジュールとして使用する場合は、構成を使用して、XPSUEP の出力が XPSUAT の即時出力と時間遅延出力のどちらに従うかを選択します。 特長及び利点 前面にある 3 つの LED が、の情報を示します モニタリング回路のステータス スタート入力はホストモジュールに依存します ゼロ安全入力、拡張バス 4 NO + 2 シングル NC 安全出力 接続は、ベースモジュールを介してによって行われます コネクタです 完全なステータス情報を含む 1 つのソリッドステート診断出力 接続タイプの取り外し可能な Terminal Block 16 端子 Schneider Electric Preventa 安全モジュール - XPSUEP34AP です の Preventa 安全オートメーションシリーズの一部を構成します 製品番号 安全接点の数を増やすために、優先的に使用されます 安全レベル : ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC 62061 に適合する通常開リレー接点の SILCL 3 に到達可能、IEC 61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます 定格供給電圧は 48 ~ 240 V AC/DC です -10 ~ 10% 内部および電子入力保護タイプ 入力の互換性は、常閉回路、XC リミットスイッチ、機械式コンタクト、常閉回路、Antialバレ ントペア、OSSD ペア、及び 3 線式近接センサです 消費電力: 1.5W、24V ( DC 安全出力: 4 NO 冗長、2 NC シングル 従来のフリーエア熱電流: 8 A
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止●補助接点:4●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:201-1475アズワン品番65-8064-59
セーフティリレー 24 V チャンネル数2 安全接点3 シュナイダーエレクトリックセーフティリレー 24 V チャンネル数2 安全接点3シュナイダーエレクトリック
51,980税込57,178
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAK シリーズのセーフティリレーモジュールは、ユーザーからの指示又は安全回路内で問題が検出された場合に、直ちに危険な動作を停止することで、ユーザーと機械の両方を保護するために使用します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC 接点を備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ センサペア PNP + NPN センサ x 1 RFID 安全スイッチ タイプ 4 のライトカーテン 4 線式検知マットまたはエッジ 特長及び利点 のセレクタスイッチを使用して機能を設定できます 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点を直列の NC と、並列の NO で接続できます 前面にある 6 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 20 個の端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 2 NO + 1 NO の 2 つの安全入力 出力 制御出力は、3NO / OFF に設定可能なパルス出力です Schneider Electric Preventa 安全モジュール - XPSUAK12AP です リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC62061 に準拠する通常開リレー接点の SILCL 3 に到達可能、IEC61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 24 です V ac - 15 → 10 % 及び 24 V dc - 20 ~ 20% このデバイスは、内部および電子入力保護を備えています と入力します 磁気スイッチモニタリング RFID スイッチ
仕様●電源電圧:24V●チャンネルの数:2●安全接点:3●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:200-6134アズワン品番65-8064-50
セーフティリレー 48 230 → V ac/dc チャンネル数2 安全接点3 シュナイダーエレクトリックセーフティリレー 48 230 → V ac/dc チャンネル数2 安全接点3シュナイダーエレクトリック
53,980税込59,378
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUAK シリーズのセーフティリレーモジュールは、ユーザーからの指示又は安全回路内で問題が検出された場合に、直ちに危険な動作を停止することで、ユーザーと機械の両方を保護するために使用します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC 接点を備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ センサペア PNP + NPN センサ x 1 RFID 安全スイッチ タイプ 4 のライトカーテン 4 線式検知マットまたはエッジ 特長及び利点 のセレクタスイッチを使用して機能を設定できます 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点を直列の NC と、並列の NO で接続できます 前面にある 6 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 20 個の端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 2 NO + 1 NO の 2 つの安全入力 出力 制御出力は、3NO / OFF に設定可能なパルス出力です Schneider Electric Preventa 安全モジュール - XPSUAK32AP です リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC62061 に準拠する通常開リレー接点の SILCL 3 に到達可能、IEC61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 48 ~ 240 です V ac/dc - 10 → 10 % このデバイスは、内部および電子入力保護を備えています と入力します 磁気スイッチモニタリング RFID スイッチ
仕様●電源電圧:48 → 230V ac/dc●チャンネルの数:2●安全接点:3●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:ねじ●幅:22.5mm●長さ:100mm●コード番号:200-6138アズワン品番65-8064-41
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 24 V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
68,980税込75,878
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUDN シリーズのセーフティリレーモジュールは、ユーザーからの指示があった場合、又は安全回路内で問題が検出された場合に、危険な動作を直ちに停止して、ユーザーとマシンの両方を保護するために使用します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC コンタクトを備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ PNP センサ RFID 安全スイッチ タイプ 4 のライトカーテン 特長及び利点 のセレクタスイッチを使用して機能を設定できます 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点は NC と直列接続し、NO を並列接続することができます 前面にある 16 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 32 端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 6 つの安全入力と、7 つのオン / オフ構成可能なパルス出力 完全なステータス情報を含む 1 つのソリッドステート診断出力 3 NO + 1 NC 安全出力 Schneider Electric Preventa 安全モジュール - XPSUDN13AC です リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC62061 に準拠する通常開リレー接点の SILCL 3 に到達可能、IEC61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 24 です V ac - 15 → 10 % 及び 24 V dc - 20 ~ 20% このデバイスは、内部および電子入力保護を備えています と入力します 関連ヒューズ定格: NO リレー出力回路の場合は 10A gG、NC リレー出力回路の場合は 4 A gG 従来のフリーエア熱電流: 16 A 最大ライン抵抗: 60 °
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止●補助接点:8●範囲:Preventa●ターミナルタイプ:スプリング●幅:45mm●長さ:100mm●コード番号:201-1473アズワン品番65-8064-62
セーフティリレー 24 V ac/dc チャンネル数1 安全接点5 シュナイダーエレクトリックセーフティリレー 24 V ac/dc チャンネル数1 安全接点5シュナイダーエレクトリック
99,980税込109,978
1個
7日以内出荷
Schneider Electric Preventa シリーズのセーフティリレー - XPS ユニバーサル 範囲 XPSUDN シリーズのセーフティリレーモジュールは、ユーザーからの指示があった場合、又は安全回路内で問題が検出された場合に、危険な動作を直ちに停止して、ユーザーとマシンの両方を保護するために使用します。このタイプのセーフティリレーは、主に次のような監視用途で使用されます。 非常停止回路の監視 保護装置によって有効にされたスイッチ メカニカルガードスイッチ 抗価又は 2 NC コンタクトを備えた磁気スイッチ アンチバレント接点を備えた近接安全スイッチ PNP センサ RFID 安全スイッチ タイプ 4 のライトカーテン 特長及び利点 のセレクタスイッチを使用して機能を設定できます 前面 完全なステータス情報を備えたソリッドステート診断出力により、容易になります メンテナンス この安全モジュールを使用して、より多くの抗価接点を監視するために、非価接点は NC と直列接続し、NO を並列接続することができます 前面にある 16 個の LED が、の情報を示します モニタリング回路のステータス 安全な拡張接続を備えた 32 端子 接続タイプの取り外し可能な Terminal Block 自動、手動、および監視による起動 6 つの安全入力と、7 つのオン / オフ構成可能なパルス出力 完全なステータス情報を含む 1 つのソリッドステート診断出力 3 NO + 1 NC 安全出力 Schneider Electric Preventa 安全モジュール - XPSUDN33AP リレーの安全レベルには、次のものがあります。 ISO 13849-1 に適合する通常開リレー接点の PL e /カテゴリ 4、IEC62061 に準拠する通常開リレー接点の SILCL 3 に到達可能、IEC61508 に準拠する通常開リレー接点の SIL 3 に到達可能、ISO13849-1 に準拠する常時閉リレーコンタクトの PL c/Category 1 に適合し、IEC62061 に準拠する常時閉リレーコンタクトの SILCL 1 に達することができ、IEC61508 に準拠する常時閉リレーコンタクトの SIL 1 に達することができます NC ペア、PNP ペア、抗価ペア、および OSSD ペアの電気回路タイプ の Preventa 安全オートメーションシリーズの一部を構成します 製品 このリレーの定格供給電圧は 48 ~ 240 です V ac/dc - 10 → 10 % このデバイスは、内部および電子入力保護を備えています と入力します 関連ヒューズ定格: NO リレー出力回路の場合は 10A gG、NC リレー出力回路の場合は 4 A gG 従来のフリーエア熱電流: 16 A 最大ライン抵抗: 60 °
仕様●電源電圧:24V ac/dc●チャンネルの数:1●安全接点:5●機能:緊急停止●補助接点:4●範囲:Preventa●ターミナルタイプ:ねじ●奥行き:120mm●長さ:100mm●コード番号:201-1483アズワン品番65-8063-99
セーフティライトカーテン Telemecanique Sensors シュナイダーエレクトリックセーフティライトカーテン Telemecanique Sensorsシュナイダーエレクトリック
289,800税込318,780
1組
7日以内出荷
Schneider Electric リレー 48V ac シュナイダーエレクトリックSchneider Electric リレー 48V acシュナイダーエレクトリック
1,698税込1,868
1個
7日以内出荷