絞り込み
ブランド
  • シュナイダーエレクトリック
  • omron(オムロン)(69)
  • RS PRO(52)
  • 富士電機(26)
  • IDEC(和泉電気)(7)
  • Intelligent LED Solutions(6)
  • 3M(スリーエム)(4)
  • 日恵製作所(4)
  • OSRAM(4)
  • VISHAY(4)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • アロー&ハーモニー(シュナイダーエレクトリック)(3)
  • パナソニック インダストリー(パナソニック デバイスSUNX)(2)
  • FINDER(2)
  • MERCURY UNITED ELECTRONICS(2)
  • ビット・トレード・ワン(2)
  • Displaytech(2)
  • ジェイテクトエレクトロニクス(旧:光洋電子工業)(2)
  • アズワン(1)
商品レビュー
  • 以上(0)
  • 以上(0)
  • 以上(0)
  • 以上(0)
価格
  • 1,500-10,000円(3)
  • 10,000-50,000円(1)
  • 100,000円以上(1)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く

制御機器/はんだ・静電気対策用品 :「H3 LED」の検索結果

LED照明器具への切り替えはお早めに
5件中 15
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
積層式LED表示灯 Φ50 XVGKシリーズ シュナイダーエレクトリック積層式LED表示灯 Φ50 XVGKシリーズシュナイダーエレクトリック
8,098税込8,908
1個
翌々日出荷
高輝度LEDを採用のΦ50mm LED積層表示灯で機械や設備の稼働状況を明確に視認できるよう設計、洗練されたデザインと安心の品質で装置の見える化をサポート、主要な認証取得済み、保証期間18か月間、NPN/PNPオープンコレクタ接続に標準対応、ポール+円形台座
材質グローブ/ポリカーボネート樹脂、ボディ/ABS樹脂、ポール/アルミニウム電圧(V)24取付け方法ポール取付+円形台座引出し線長さ(mm)700取付径(Φmm)54
積層式LED表示灯 Φ50 XVGKシリーズ シュナイダーエレクトリック積層式LED表示灯 Φ50 XVGKシリーズシュナイダーエレクトリック
8,698税込9,568
1個
翌々日出荷
高輝度LEDを採用のΦ50mm LED積層表示灯で機械や設備の稼働状況を明確に視認できるよう設計、洗練されたデザインと安心の品質で装置の見える化をサポート、主要な認証取得済み、保証期間18か月間、ポール+円形台座
材質グローブ/ポリカーボネート樹脂、ボディ/ABS樹脂、ポール/アルミニウム赤 黄 緑段数3段取付け方法ポール取付+円形台座引出し線長さ(mm)(信号)695、(電源)680取付径(Φmm)54
サーマルリレー TeSysシリーズ Schneider Electric シュナイダーエレクトリックサーマルリレー TeSysシリーズ Schneider Electricシュナイダーエレクトリック
19,980税込21,978
1個
翌々日出荷から7日以内出荷
レンズリング シュナイダーエレクトリックレンズリングシュナイダーエレクトリック
9,998税込10,998
1個
7日以内出荷
Schneider Electric Harmony Illuminated Lens Ring with logo, ARRET D’URGENCE, 24 V, ZBY9W2B130 Safeguard your workplace and emergency stop system effectively with the Harmony Illuminated Lens Ring by Schneider ElectricThe Harmony Lens Ring ZBY9W2B130 is an LED illuminated marked 24 V legend plateThe marked text on the ring reads ARRET D’URGENCE in French, which translates to EMERGENCY STOP in EnglishThis lens ring is primarily used with an emergency switching off mushroom head push-buttonThe light of the circular lens ring changes instantly to red when the push-button is pressed, to display the activation of the emergency stop process.This legend plate will remain highly visible even in darkness and poor conditions due to the constant LED illumination of the ring and the immediate colour change function when the emergency stop is triggered.The Schneider Electric Harmony range of high-quality, push-buttons and accessories combine practicality and ease-of-use to give you flawless control, and boost workplace safety and efficiencyBenefits and Features This legend plate will significantly improve the level of protection in your workplace with its continual LED illumination and colour change safety mechanismThe French text on the ring reading ARRET D’URGENCE is ideal for French speaking operatorsIt is compatible with Schneider Electric XB4 and XB5 series.- Accessory: Emergency stop mushroom head push-button (426-2808) 426-2808 - [Us] rated supply voltage: 24 V AC/DC at 50/60 Hz - Marking: Black ARRET D’URGENCE on a yellow background and caution logo - Language: French - Light source: Protected LED - Bulb base: Integral LED - Light source colour: Red - Material: Plastic - Dimensions (H x W): 60mm x 9.3mm - Current Consumption: 18 mA Protection Ratings Rated insulation voltage: 600v (pollution degree 3) conforming to EN/IEC 60947-1IP degree of protection: An IP rating is usually a two-digit grading system that is applied to the enclosure of a mechanical or electrical item, giving customers a clear indication of the item’s resistance to various types of unwanted intrusion.IP66 conforming to IEC 60529 - Full protection against dust and other particulates, protection against powerful jets (12.5 mm nozzle) of directed water from any direction.IP67 conforming to IEC 60529 - Protection against full immersion for up to 30 minutes at depths between 15 cm and 1 metre (limited ingress permitted with no harmful effects).IP69 conforming to IEC 60529 - Protection against high-pressure, high-temperature jet sprays, wash-downs or steam-cleaning procedures.IP69K conforming to ISO 20653 Protection against powerful high temperature water jets, Protected against close-range high pressure, high temperature spray downs.Type 13 conforming to UL 50E Protection against spraying, splashing.Type 12 conforming to UL 50 E Protects against light splashing and consequent seepage of oil and non-corrosive coolants.Type 4/4X conforming to UL 50E - Prevents ingress of solid foreign objects, protects against harmful effects to equipment due to the ingress of water, external ice formation.RoHs compliant and REACH standard compliant What is a legend plate A legend plate is a component used in conjunction with push-buttons and switches to highlight the placement of the buttonThey can also provide clear visual indication when the mechanism is triggeredSome rings will have text or symbol engravings on them that display what happens when you press, pull, push or twist a componentThis type of ring is usually used within industrial workplace settings, where tactile emergency stop processes for potentially dangerous or expensive machinery need to be obvious, quick, and easy-to-useWhat is a push-button A push-button is a switch mechanism that controls a function within a machine or device, such as an instant shut down.
仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9233アズワン品番65-7842-33
APC Smart-UPS X 3000VA Rack/Tower LCD 200V 7年保証 シュナイダーエレクトリックAPC Smart-UPS X 3000VA Rack/Tower LCD 200V 7年保証シュナイダーエレクトリック
759,800税込835,780
1台
8日以内出荷
APC Smart-UPS X 3000VA Rack/Tower LCD 200Vは、データセンターやサーバールーム、エッジ環境に配置したITシステムの電源保護に最適なUPSです。本モデルはAC200Vを採用しており、より電力負荷の高いアプリケーションに適しています。本製品は従来モデルより様々な点で機能強化が図られています。UPS本体に日本語対応LCDディスプレイを採用し、稼働状態と設定がUPS単体で行えます。また、バッテリー期待寿命5年(25℃)とし、大幅に延長しました。ラックマウント搭載時の高さも3Uから2Uサイズとし柔軟性が向上しています。最大10台までの拡張バッテリーパック(別売: SMX120RMBPJ2U)接続によるバックアップ時間の延長、SmartSlotスロットによる機能拡張、PowerChuteシャットダウンソフトウェア(別売)連携など、従来モデルの機能はそのままに使い勝手を大幅に向上した最新UPSです。SMX3000RMHV2UJの7年延長保証付きモデルです。延長保証には1回の予防バッテリーが付いております。
仕様●ラックユニット:2U種類無停電電源装置 (UPS)取付方式ラックマウント式シリーズSmart-UPS定格電力(W)2700ケーブル長(m)2.4幅(cm)43.2定格入力電圧(V)200入力電圧(V)220、230、240、208、200、保存温度(℃)-15~45バッテリー鉛蓄電池プラグNEMA L6-20P同梱部品Smart UPSシグナリング用RS- 232ケーブル、インストールガイド、USBケーブル、ラックマウントブラケット、エンドピース充電時間3hケーブル1本高さ(cm)8.5定格電力(VA)3000定格出力電圧(V)200動作温度(℃)0~40バッテリー数1入力電圧範囲(V)140~280通信ポートスマートスロット取付面位置下方バッテリー寿命3~5年正味質量(kg)39相対湿度(%RH)0~95コントロールパネルステータス監視と制御のための多機能LCD付コンソール、オンライン運転中のLEDステータス表示 : バッテリー運転 : バッテリーと過負荷インジケーターの交換認証マークUL 1778/VCCI クラスAUSB対応深さ(cm)66.7出力コンセント8 IEC 320 C131 IEC 320 C19