The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality controlThe Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support SoftwareIn addition, the number
The Omron interface unit provides simplicity and flexibility in connecting serial devices to EtherCATThe serial line monitor on the Sysmac Studio helps easily and reliably connect serial devices.I/O system is NX I/O Bus based Communication module type
仕様●ライトソース:白色ライト●画像技術:CMOS●ビジョンのカラータイプ:モノクロ●解像度:320 x 240ピクセル●出力タイプ:PNP●通信プロトコル:IO-LINK●電源電圧:21.6 → 26.4 V dc●電流 Max:200 mA●接続方式:ケーブル●材質:ABS●IP保護等級:IP20●動作温度 Max:+50℃アズワン品番65-7349-28
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 20 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:5 kW●長さ:20mアズワン品番65-7272-94
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 10 m
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 15 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:2 kW●長さ:15mアズワン品番65-7273-54
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Cable length is 10 m Power cable type
仕様●アクセサリタイプ:Cable●併用可能製品:G5 series servo motor●電圧範囲:400 V●電源相数:3●許容入力:0.75 kW●長さ:10mアズワン品番65-7273-14
The Omron G5 series servo encoder cables are compatible to servo motors which are compact and have IP67 degree of protection .Encoder type of cable length is 40 m
The Omron SmartStep 2/G-Series power cable are compatible to servo motors which are compact and smaller in size .Cable servomotor length is 3 m Cable without brake
The Omron 1S series servo motor brake cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length is 5 m cable with brake
The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length= 1.5 m cable without brake
The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length= 10 m cable with brake
The Omron 1S series servo motor power cables are compatible to servo motors which are compact and smaller in size .Pre-assembled motor cables length is 5 m cable without brake
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated tor