絞り込み
ブランド
  • omron(オムロン)
  • SCHURTER(19)
  • Texas Instruments(14)
  • KOA(12)
  • TDK(8)
  • APEX(コネクタ)(8)
  • ALTERA(7)
  • オムロンヘルスケア(6)
  • SIEMENS(6)
  • RS PRO(6)
  • シュナイダーエレクトリック(6)
  • APEX(5)
  • SPARKFUN(5)
  • Baumer(5)
  • フエニックス・コンタクト(4)
  • AMPHENOL(4)
  • 河村電器産業(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
  • ARCOLECTRIC(3)
商品レビュー
  • 以上(1)
  • 以上(1)
  • 以上(1)
  • 以上(1)
価格
  • 1,500円以下(1)
  • 10,000-50,000円(3)
  • 100,000円以上(5)
  • ~
価格で絞り込む
出荷目安
  • 当日
  • 翌日以内
  • 翌々日以内
  • 3日以内
  • 4日以内
当日・翌日以内・翌々日以内・3日以内・4日以内
その他
  • 取扱い終了商品を除く
  • 個人購入不可商品を除く
9件中 19
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ミニリレー G6A omron(オムロン)ミニリレー G6Aomron(オムロン)(17件のレビュー)
649税込714
1個
当日出荷から121日以内出荷
無停電電源装置(常時商用給電/テーブルタップ型) 500VA/300W omron(オムロン)無停電電源装置(常時商用給電/テーブルタップ型) 500VA/300Womron(オムロン)
28,980税込31,878
1台
8日以内出荷
無停電電源装置(UPS) 常時商用給電方式 矩形波出力(バックアップ時) 出力容量(500VA/300W) 長寿命(4~5年)バッテリ 矩形波出力(バックアップ時) 出力コンセント数(バックアップ出力3/スルー出力3) バックアップ切替時間(10msec.以内) 交換用バッテリ(BP50LT2) Simpleshutdown softはHPより無償ダウンロード(PowerACT Proは別途有償) テーブルタップ型 BZ50T/BZ50LT後継機種 本体保証3年(バッテリ3年間無償提供(登録必要))
仕様●自動シャットダウンソフト:オムロンHPより無償ダウンロード(Windows/Linux/他OS対応※最新情報はWindows/Linux/他OS対応。最新の情報はオムロンHPをご確認ください。)備考3年無償保証(バッテリ3年無償提供サービス付)/小型/軽量/低価格/長寿命バッテリ(4~5年)規制化学物質10物質 非含有証明書発行可外形寸法(mm)300(W)×123.5(D)×86.5(H)mm消費電力(W)10W/20Wコンセント個数出力コンセント数(バックアップ):3出力コンセント個数(スルー):3本体質量(kg)3.2kg定格入力電圧(V)AC100V運転方式常時商用給電方式(オフライン方式)コンセント出力NEMA5-15R入力プラグNEMA5-15P出力波形バッテリ動作時:矩形波バッテリーシール鉛バッテリ定格出力電圧商用運転時:入力電圧スルー出力。バックアップ運転時:AC100V±10%充電時間12相数入力:単相2線、出力:単相2線バッテリー電圧(V)100V入力周波数(Hz)50/60±4設置方式据置型/縦(壁掛け)安全規格VCCI B種バックアップ時間3分バッテリー数1個出力容量(VA/W)最大500/300停電切替時間10msec以内出力周波数商用運転時:入力周波数スルー出力、バッテリ動作時:50/60Hz±1Hzサージ電圧保護回路あり 回線サージ保護機能(電話回線のみ)
入力ユニット デジタル入力 DeviceNet Units用 omron(オムロン)入力ユニット デジタル入力 DeviceNet Units用omron(オムロン)
38,980税込42,878
1個
7日以内出荷
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality controlThe Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support SoftwareIn addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
仕様●アクセサリタイプ:デジタル入力●併用可能製品:DeviceNet Units●範囲:DRT2●コード番号:215-3290アズワン品番65-7276-16
サーボモータ 230 V 0.48 Nm omron(オムロン)サーボモータ 230 V 0.48 Nmomron(オムロン)
139,800税込153,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:0.48 Nm●電源電圧:230 V●出力スピード:3000 rpm●許容入力:0.05 kW●コード番号:215-3462アズワン品番65-7272-78
サーボモータ 400 V 47.7 Nm omron(オムロン)サーボモータ 400 V 47.7 Nmomron(オムロン)
679,800税込747,780
1個
7日以内出荷
The Omron G5 series AC servo motors are standard and high inertia servo motor models having high resolution serial encoder provided by 20 bits encoderThey have IP67 standard and are low speed ripple and torque ripple due to low torque cogging.Ultra-light and compact size motor Various shaft, brake and seal options Peak torque 300% of rated torque during 3 seconds or more depending on model
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:1000 rpm●許容入力:2 kW●コード番号:215-3471アズワン品番65-7273-69
サーボモータ 400 V 21.5 Nm omron(オムロン)サーボモータ 400 V 21.5 Nmomron(オムロン)
379,800税込417,780
1個
7日以内出荷
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:21.5 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:1.5 kW●コード番号:215-3434アズワン品番65-7274-62
サーボモータ 230 V ac 19.3 Nm omron(オムロン)サーボモータ 230 V ac 19.3 Nmomron(オムロン)
239,800税込263,780
1個
7日以内出荷
The Omron 1S AC servo motor are compact and smaller size servo motors that comes with battery-free absolute multi-turn encoder or incremental encoderThey are 23 bit resolution encoder and are designed for easy EMC compliance .Pre-assembled motor cables Multi-turn encoder design without mechanics: 16-bit, 65536 turns Rated torque is 1.91 to 28.7 Nm
仕様●最大出力トルク:19.3 Nm●電源電圧:230 V ac●出力スピード:1000 rpm●許容入力:0.9 kW●コード番号:215-3444アズワン品番65-7275-77
サーボモータ 400 V 47.7 Nm omron(オムロン)サーボモータ 400 V 47.7 Nmomron(オムロン)
429,800税込472,780
1個
7日以内出荷
The Omron G5 high inertia motors are perfectly integrated into the new Sysmac automation platformThe servo is fully configured through the one software Sysmac Studio that includes configuration, programming, simulation and monitoring for the complete machineThe built-in EtherCAT connectivity with the distributed clock functionality allows accurate synchronisation between all servos with less than 1μ jitterAccurax G5 also simplifies your mechanical and electrical design by including double registration input, full closed loop and multi-drive safety functionality.Built-in safety: multi-drives in a single safety relay circuit Full closed loop Double registration input
仕様●最大出力トルク:47.7 Nm●電源電圧:400 V●出力スピード:2000 rpm●許容入力:3 kW●コード番号:215-3494アズワン品番65-7272-80
無停電電源装置(常時商用給電/テーブルタップ型) 350VA/210W omron(オムロン)無停電電源装置(常時商用給電/テーブルタップ型) 350VA/210Womron(オムロン)
22,980税込25,278
1台
8日以内出荷
無停電電源装置(UPS) 常時商用給電方式 矩形波出力(バックアップ時) 出力容量(350VA/210W) 長寿命(4~5年)バッテリ 矩形波出力(バックアップ時) 出力コンセント数(バックアップ出力3/スルー出力3) バックアップ切替時間(10msec以内) 交換用バッテリ(BP50LT2) Simpleshutdown softはHPより無償ダウンロード (PowerACT Proは別途有償) テーブルタップ型 BZ35T後継機種 本体保証3年(バッテリ3年間無償提供(登録必要))
仕様●自動シャットダウンソフト:オムロンHPより無償ダウンロード(Windows/Linux/他OS対応※最新情報はWindows/Linux/他OS対応。最新の情報はオムロンHPをご確認ください。)備考3年無償保証(バッテリ3年無償提供サービス付)/小型/軽量/低価格/長寿命バッテリ(4~5年)規制化学物質10物質 非含有証明書発行可外形寸法(mm)300(W)×123.5(D)×86.5(H)mm消費電力(W)10W/20Wコンセント個数出力コンセント数(バックアップ):3出力コンセント個数(スルー):3本体質量(kg)3.2kg定格入力電圧(V)AC100V運転方式常時商用給電方式(オフライン方式)コンセント出力NEMA5-15R入力プラグNEMA5-15P出力波形バッテリ動作時:矩形波バッテリーシール鉛バッテリ定格出力電圧商用運転時:入力電圧スルー出力。バックアップ運転時:AC100V±10%充電時間12相数入力:単相2線、出力:単相2線バッテリー電圧(V)100V入力周波数(Hz)50/60±4設置方式据置型/縦(壁掛け)安全規格VCCI B種バックアップ時間5分バッテリー数1個出力容量(VA/W)最大350/210停電切替時間10msec以内出力周波数商用運転時:入力周波数スルー出力、バッテリ動作時:50/60Hz±1Hzサージ電圧保護回路あり 回線サージ保護機能(電話回線のみ)