Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9112アズワン品番65-7350-37
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M8 x 1●出力タイプ:PNP●検出範囲:4 mm●接続方式:Cable●電源電圧:10 → 30 V dc●長さ:47.8mm●幅:8mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●逆極性保護:あり●コード番号:188-9082アズワン品番65-7351-98
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:40 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Non-Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9158アズワン品番65-7351-89
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M12 x 1●出力タイプ:PNP●検出範囲:6 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:69.1mm●幅:12mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9124アズワン品番65-7353-02
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M18 x 1●出力タイプ:PNP●検出範囲:8 mm●接続方式:4-Pin M12 Connector●シリーズ:E2E-NEXT●通信プロトコル:IO-LINK●幅:18mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9148アズワン品番65-7349-57
Long-distance Detection Prevents Unexpected Facility Stoppages The worlds longest sensing distance With high-brightness LED, the indicator is visible anywhere from 360°Only 10 Seconds to Replace a Proximity Sensor with the ″e-jig″ (Mounting Sleeve)Cables with enhanced oil resistance enabled 2-year oil resistance Comes in a wide variation to make sensor selection easy
仕様●センサ技術:誘導●ねじの呼び:M30 x 1.5●出力タイプ:PNP●検出範囲:15 mm●接続方式:4-Pin M12 Connector●電源電圧:10 → 30 V dc●長さ:82.3mm●幅:30mm●最大DC電圧:30V●実装タイプ:Flush●出力開閉電流:16 mA●材質:Brass●短絡過負荷保護:あり●コード番号:188-9154アズワン品番65-7351-99
The Omron DRT2-series Smart Slaves decrease total costs and reduce work when used in a variety of manufacturing site applications, such as maintenance and quality controlThe Slave Units monitor the networks power supply voltage and communications errors, which can be easily read using Support SoftwareIn addition, the number of ON/OFF operations and total operating time of the devices wired to the slave are counted at the slave, which enables providing notification when maintenance is required.Dielectric strength 500 VAC (between isolated circuits) Noise immunity Conforms to IEC61000-4-4, 2 kV (power line) Shock resistance and vibration resistance
1Sサーボドライバオムロンの業務用1Sシリーズサーボドライブです。Sysmac対応のこの汎用単相サーボドライバは、1Sサーボモータ対応で、サイクル全体を最適化する1Sサーボシステムを構成します。1Sサーボドライバはどれも高信頼性、高品質です。特長 / 利点230 V ac単相: 100 W → 1.5 kW23ビット分解能のエンコーダどのコネクタも速くて確実なねじなしプッシュイン式着脱式コネクタにより事前配線とシステム保守が容易I/O信号を直接配線モータブレーキ直接制御用のリレー内蔵進化したループ制御で追従性が向上し整定時間が短縮セーフティ機能搭載:ネットワーク通信でのSTO: PLd (EN ISO13849-1)、SIL2 (IEC61508)信号入力でのSTO: PLe (EN ISO13849-1)、SIL3 (IEC61508)
仕様●相数:1, 3●電源電圧:200 → 240 V ac●許容電流値:±1.5 A, ±2.7 A●定格電圧:240 V ac●許容入力:200 W●全長:185mm●全体の幅:40mm●全体的な深さ:180mm●動作温度 Min:0℃●動作温度 Max:+55℃●コード番号:136-2811アズワン品番65-7317-90