Temperature transducer: converts signals from thermocouples and mV sources into 0/4…20 mA signalsFreely programmable, 3-way electrical isolation, screw connection, SIL.Input for thermocouples and mV sources 4..20 mA or 20..4 mA output signal range High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) Safe electrical isolation between input, output, and supply High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw connection available
Ex i temperature transducer: converts signals from resistance temperature detectors installed in the Ex area and transmits a 0/4 - 20 mA signal to a load in the safe areaFreely programmable3-way isolation, SIL, screw connection, standard configur
Ex i temperature transducer: converts signals from thermocouples installed in Ex areas and mV sources and transmits a 0/4…20 mA signal to a load in the safe areaFreely programmable3-way isolation, screw connection, SIL.Input for thermocouples and
Limit value switch with input for active current and voltage signals and a limit-value relay output (changeover contact)Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit-value switch Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm
Temperature transducer, converts signals from resistance temperature detectors and resistors into Analogue 0/4 - 20 mA signalsFreely programmable, screw connection, SIL, 3-way electrical isolation, standard configuration.Input for standard temperature sensors (RTDs), resistance-type sensors, and potentiometers Current output 0 mA .20 mA or 4 mA .20 mA High level of accuracy over the entire measuring range Configuration via software (Analogue-CONF or DTM) 3-way electrical isolation High transmission accuracy Status and error indicator Power supply possible via DIN rail connector Housing width of 12.5 mm Screw or push-in connection available
Limit value switch with Ex i input for active current and voltage signals and a limit-value relay output (changeover contact)Can be set via DIP switch and potentiometer, galvanic 3-way electrical isolation, screw connection.Configurable limit value switch with intrinsically safe input [Ex ia] Input [Ex ia] for active current signals (0.2..20 mA) or active voltage signals (0.1..10 V) Relay output with PDT Configuration without software via DIP switches and potentiometer Safe 3-way electrical isolation Power supply possible via DIN rail connector Plug-in connection terminal blocks, with either screw or push-in connection technology Housing width of 12.5 mm
Ultra-narrow multi-function time relay with 4 functions, adjustable time range (0.1 s - 300 min), 1 PDT, screw connection6.2 mm ultra-narrow housing Multifunctional (4 functions) Time range from 0.1 s to 300 min (4 setting ranges) Adjustable time Time can be set easily and precisely Power supply 24 V DC Output: one floating PDT
PCB headers, nominal cross section: 2.5 mm2, color: green, nominal current: 12 A, rated voltage (III/2): 630 V, contact surface: Tin, type of contact: Female connector, Number of potentials: 3, Number of rows: 1, Number of positions per row: 3, number of