窓用換気扇給排式東芝キヤリア(1件のレビュー)当日出荷
材質(羽根)PP樹脂、(化粧枠)PP樹脂、(外枠)ABS樹脂、(サッシ)着色亜鉛鉄板、(サッシ受け)PP樹脂、(パネル)塩化ビニール、(スピンナー)PP樹脂、(オイルバック)PP樹脂、(防虫ネット)PP樹脂、(前ガード)ABS樹脂、(引紐)ナイロン、(引玉)塩化ビニール質量(kg)1.8電流(A)(排気)0.25・0.26、(給気)0.20・0.21消費電力(W)(排気)22・24、(給気)18・19定格電圧(V)100定格周波数(Hz)(排気)50・60、(給気)50・60騒音値(dB)(排気)39・40、(給気)37・38.5電源コード7A 125V風量(m3/h)(排気)462・504、(給気)330・348
一般換気扇インテリアパネルタイプ(給排式)東芝キヤリア3日以内出荷
材質(本体カバー)PP樹脂、(枠)ABS樹脂、(羽根)PP樹脂、(引紐)ナイロン、(引玉)PP樹脂、(本体)着色亜鉛鉄板、(シャッター)着色亜鉛鉄板、(パネル)亜鉛鉄板定格電圧(V)100方式連動式定格周波数(Hz)(排)50・60、(給)50・60表面処理(本体カバー)-、(パネル)メラミン塗装電源コード7A 125V色調(本体カバー)マンセル9.5BG8.2/0.2、(枠)マンセル5Y8.9/1、(羽根)マンセル9.5BG8.2/0.2、(本体)マンセンN-7、(シャッター)マンセンN-7、(パネル)マンセル5Y8.9/1
一般換気扇スタンダードタイプ(給排式)東芝キヤリア3日以内出荷から6日以内出荷
材質(化粧枠)PP樹脂、(羽根)PP樹脂、(引紐)ナイロン、(引玉)PP樹脂、(オイルバック)PP樹脂、(本体枠)着色亜鉛鉄板、(シャッター)着色亜鉛鉄板定格電圧(V)100方式連動式定格周波数(Hz)(強)50・60、(弱)50・60電源コード7A 125V色調(化粧枠)マンセル5Y8.9/1、(オイルバック)マンセル5Y8.9/1、(本体枠)マンセルN4、(シャッター)マンセルN4
一般換気扇スタンダード格子タイプ(給排式)東芝キヤリア4日以内出荷
材質(化粧枠)PP樹脂、(グリル)ABS樹脂、(羽根)PP樹脂、(引紐)ナイロン、(引玉)PP樹脂、(本体枠)着色亜鉛鉄板、(シャッター)着色亜鉛鉄板質量(kg)2.6電流(A)(給)0.24・0.26、(排)0.13・0.14消費電力(W)(給)23・25、(排)12.5・13定格電圧(V)100方式連動式定格周波数(Hz)(給)50・60、(排)50・60騒音値(dB)(給)37・37、(排)34・34電源コード7A 125V色調(化粧枠)マンセル10YR1/1、(本体枠)マンセルN-7、(シャッター)マンセルN-7風量(m3/h)(給)720・720、(排)450・450
『空調・電設資材/電気材料』には他にこんなカテゴリがあります