演色LEDワークライトSMT4日以内出荷
演色評価指数『95CRI+』!最大高輝度1600lmで連続点灯2.5時間(昼光色設定時)フラット照明(面発光)で均一な拡散光を実現。広角レンズで広範囲を照射可能!別売りのライトスタンド(SLH150)を使用すれば、高い位置からの照射ができます。
用途仕上げ時のバフ目の確認・メタリック粒子の確認等。2種類のスタンドが標準でついておりますので、ご使用用途によって使い分けが可能です。付属品H型スタンド、マグネットスタンド、専用充電器材質ABS、アルミ、PCレンズ寸法(mm)180×201×69質量(g)900スイッチ【1段目】4000K/【2段目】6400K平均演色評価数白色:95、昼光色:80バッテリーリチウムイオン色温度(K)白色:4000/昼光色:6400充電時間(時間)5.5バッテリー容量(mAh)4000マグネットあり(マグネットスタンド)明るさ(Lm)【白色】1200・【昼光色】1600防水保護等級IP65電球の種類LED連続点灯時間(時間)2.5