高周波発生機高速電機(富士製砥)当日出荷から7日以内出荷
エアーグラインダや電気グラインダは負荷をかけると回転数が落ちるので、研削に時間がかかります。高周波電動工具を使用すれば高出力、耐過負荷タイプで回転数も落ちにくくトルクが強いので、同じ仕事量でも時間短縮ができ作業効率が倍増します。トルクもダウンしにくく、72m/s(4300m/min)周速の通常砥石が使用できコストダウン出来ます。効率が倍増します。高周波発生機:電動機により発電機を駆動するもので「回転式周波数変換機」とも呼ばれるものです。これは、商用周波数の電気的エネルギーをまず機械的エネルギーに変えたのち、目的周波数の電気的エネルギーにして取り出すものです。回転数が落ちず作業効率が倍増。構造的には、回転界磁型同期発電機を誘導電動機で駆動しているもので、運転が容易であり、しかも安定性に優れています。堅牢で、しかも移動が簡単ですから、現場内で自由に移動作業することができます。グラインダ作業の際は発生機を固定してご使用ください。離れた場所でのグラインダ作業のために中間コード(オプション)があります。電圧補償回路がついていますから、常に出力電圧が安定しており、効率の良い研削作業ができます。熱動型電流防止器(サーマルリレー)により、発生機を過負荷から保護します。
出力(kW)3.7電流(A)14.5電源(V)200容量(kVA)5相数3