吸音メラミンフォームユニックス3日以内出荷
吸音メラミンフォーム「アコウスティセル」は軟質フォーム吸音材同様に切る、抜くと言った加工が非常にしやすい吸音フォームです。人体に影響する刺激臭や、空気中に待って体内への混入のもなく安心して使用できる製品です。軟質ウレタンフォームと異なり、加水分解をしません。切断細片等の飛散が無いので、目や咽喉への悪影響、肌への刺激等もなく快適に加工作業が可能です。また施工後の飛散等の心配もありません。難燃性もUL-94、V-0、HF-1に合格しています。高い耐熱性を有しており、常用温度150℃での使用に耐えられます(保証値では御座いません)。
用途屋内や機械内部の反響音防止対策。仕様●25%圧縮硬さ:8.5kPA●熱伝導率(20mm/厚.23℃):0.035W/mk●難燃性(UL-94):V-0、HF-1合格長さ(mm)1000幅(mm)500密度9.0kg/m3引張強度(kPa)149伸び0.24