ラインナップが充実。別売りのアダプタ「RCF-A2」/「RCF-CBA」を装着すれば、PC Card Type II フラッシュカードとして利用可能。低消費電力仕様で、デジタルカメラの使用時など、長時間の利用でも安心。撮影可能枚数:2048x1536(315万画素)・ファインモード→約1060枚 1600x1200(192万画素)・ファインモード→約1637枚
電源電圧(V)5/3.3外形寸法(幅W×高さH×奥行D)(mm)36.4×42.8×3.3(突起部を除く)消費電流(mA)5V動作時:平均22mA、3.3V動作時:平均20mAインターフェースコンパクトフラッシュTYPE I (CFA準拠)動作環境温度:0~60℃湿度:10~80%(結露なきこと)消費電力(mW)5V動作時:平均110、3.3V動作時:平均66