TKペースト化研テック¥18,980~税込¥20,878~
1本(15g)ほか
3日以内出荷
従来品【CN-7120】の遅乾タイプです。乾燥速度がゆっくりですのでペースト塗布後の位置合わせなどの作業も快適です!常温乾燥!硬化炉等の設備がなくても、常温で乾燥させるだけで導通します。乾燥時間は25℃で2時間、40℃で20分です。乾燥後の塗膜が柔軟なため、塗膜を曲げてもペーストに亀裂が入らず、導電性を保持します。乾燥後に再度加熱することで接着したサンプルの取り外しも可能です。アルミチューブ入りのため、手を汚すことなく簡単に塗布できます。ペーストの拭き取りには【CN-7120専用溶剤】を使用いただけます。
用途耐熱性の低い部材の導電接合にスマートフォンやウェアラブル機器などのモバイル端末にSEM観察時の試料の一時固定に大学・研究機関などの実験・試験向け小口用途に仕様●ポットライフ(時間):48●使用可能温度上限(℃):80●比抵抗(Ω・cm):5×10-4●特性1:導電性●特性2:遅乾●粘度(Pa・S):10色灰色主成分熱可塑性樹脂・Ag比重1.7硬化時間(分)120 (25℃)、20 (40℃)危険等級Ⅲ保管温度(℃)-10℃以下危険物の類別第四類危険物の品名第二石油類RoHS指令(10物質対応)対応特性導電性、遅乾危険物の性状非水溶性