耐火被覆工事用スタッド溶接機(ボルト溶接仕様)日本フラッシュ4日以内出荷
現場工事に求められる軽量化、短時間での充電、高品質な溶接を実現した耐火被覆工事用モデル。カップヘッドピン、インサルピンのみならず、鉄・ステンレスのM6までのオネジや溶接径Φ6までのメネジ(フクロナット)も溶接可能。
優れた溶接性:設定した電圧に充電されるまでスイッチを押しても溶接できないオートロック機能搭載。充電不足による溶接不良を防ぎ安定した溶接が可能。・優れた操作性:FVC(フラッシュボルテージコントロール)機能により電源を切らずに電圧の上下コントロールが可能。・簡単操作:CDスタッド溶接は特別な資格は必要無く、溶接用のガスや溶剤も不要で誰にでも手軽に溶接できます。・ヘルツフリー:地域による50Hz、60Hzの入力周波数の違いも切替不要のヘルツフリー。
用途スタッドボルト溶接付属品スタッドガン:SGC14・アース14sq-2又ケーブル3m×2・電源ケーブル1.25sq×3c-5m・工具セット・先端部品コンデンサ容量(μF)132000(100V)本体質量(kg)7外形寸法(高さH×幅W×奥行D)(mm)(本体)222×334×615充電時間100Vまで約2秒最高電圧(V)100