リモートスイッチ明京電機9日以内出荷
手動で電源ON/OFFを行う事が可能。押しボタン操作によって、リブーター本体に接続した照明などのON/OFF制御可能。メンテンナンス時に活用。
厚さ(mm)26質量(g)約170(ケーブル含む)取付方式背面にマグネット有り。突端に取付け穴有り。長さ(m)約2ケーブル長(m)約2対応機種RPC-M4LS, RSC-MT4HS機能手動電源スイッチ使用環境温度(℃)0℃~40℃外形寸法(縦×横)(mm)47×79コネクタ製品側 :RJ-11モジュラー使用環境湿度(%)20~85%(ただし結露なきこと)