クロームモリブデン鋼(SCM)はじめ、殆どの熱処理鋼(SC,SCM,SCr、SNCM)に使用可能その他、熱間加工工具鋼(SKD61.62.SKT.)の硬化肉盛に向いています・
用途熱処理合金工具鋼用TIG用で、クロームモリブデン鋼(SCM)はじめ、殆どの熱処理鋼(SC,SCM,SCr、SNCM)鍛造金型の硬化肉盛等に使用できます。棒径(Φmm)0.9棒長(mm)914適合クロームモリブデン鋼(SCM)、軟鋼、高炭素鋼、マンガン鋼、ねずみ鋳鉄、マリアブル,工具鋼、熱間加工工具鋼(SKD61.62.SKT.).油焼き入れ工具鋼(SKS),空気焼き入れ工具鋼(SKD),水焼き入れ工具鋼(SK)、熱処理鋼(SC,SCM,SCr、SNCM)硬度228B(60HRC)伸び(%)20-6電流範囲(A)15-100溶接方法TIG溶接DC材質規格SCM.NSCM,S58C