世界初!ブルーレイ×地デジ一体型のプロジェクターです。最大120インチの大画面、高画質フルハイビジョン画質でブルーレイの視聴はもちろん、テレビ放送もお楽しみください。
セット内容本体、電源アダプター、電源コード、リモコン、リモコン用単4電池(動作確認用)、miniB-CASカード、ワンセグ用簡易ロッドアンテナ、スチールプレート、取扱説明書質量(g)2100消費電力(W)120電源DC19V6.3A寸法(幅W×高さH×奥行D)(mm)178×175×212騒音値(dB)43光源LEDコントラスト比1000:1解像度1920×1080輝度(ANSI lm)300主な用途スクール用・ビジネス用・家庭用入力端子USB2.0、HDMI、TVアンテナ、miniB-CASカードスロット、電源設置方式置き型光源寿命30000時間スピーカー5W×2受信周波数UHF13~62ch出力端子3.5mmオーディオ補正機能自動/マニュアル(4コーナー台形補正)アスペクト比16:9/4:3投影方式LCD