DCサーキュレーター東芝6日以内出荷
コンパクトで場所を取らず、広い範囲で空気を循環させる3Dワイド首振り機能をもったサーキュレーターです。イオンにより気になる部屋のニオイを消臭、さらに本体は工具なしで簡単に分解でき、水洗いが可能なので、快適にご使用いただけます。多彩な運転モードを搭載し、ライフスタイルやお好みにあわせた運転が可能です。
仕様チャイルドロック:有り質量(kg)2.5電源(V)AC100(50/60Hz)消費電力(W)20(最大強さ・3D首振り・イオン運転時)ハネ径(cm)15(白色5枚羽根)寸法(幅W×奥行D×高さH)(mm)226×209×344電源コード(m)約1.6機能消臭:異音ユニット風量連続/お休み/排気:9段階、ランダム:3段階タイマー時間入:1・2・4・6、切:1・2・4・6(オートパワーオフ8時間)首振りリモコン首振り:上下・左右、首振り角度:左右:約80°上下:約+80°~水平